Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results


Product family highlights:

  • Pressure transmitter
  • Media: liquids/gases
  • Pressure range: up to 400 bar
  • Pressure resistance: up to 2,000 bar
  • Absolute and relative pressure
  • Accuracy standard: up to 0.075 %
  • Accuracy platinum: up to 0.055 %
  • Process temperature range: -40-400 °C
  • Measurement membrane material: 316L/AlloyC/Tantalum/Monel
  • Seal material: PTFE
  • Process connection: thread/flange/hygienic connections
Configurable

Pressure transmitter Endress+Hauser Cerabar PMP51B

The Cerabar PMP51B pressure transmitter from Endress+Hauser is a very robust pressure transmitter with a metal membrane made of stainless steel, AlloyC, Tantalum, or Monel, which can measure absolute and relative pressures of up to 400 bar. The pressure transmitter is connected with a thread, flange, or hygienic connection. The Cerabar PMP51B pressure transmitter has a Bluetooth interface and display, which enable simple on-site and remote operation, as well as status-based maintenance. The available Ex and ship building approvals, drinking water approvals, overfill protection, and factory certificates enable versatile use.

Item number: 500059
from 608,00
plus VAT plus dispatch
Are you looking for a different product option for your application?
Use the NEW! Automation24 configurator, choose from numerous options and configure the product that best suits your application!

Configurator

Choose the desired configuration for Pressure transmitter Endress+Hauser Cerabar PMP51B


plus VAT plus dispatch
Select your options. Then see price and delivery time. After finishing the configuration you can order the product.
Finish selecting your options. Then you can order the product directly.
The product with your selected options is ready to be ordered from the manufacturer.
Order code: {bestellCode}
The configured product will be individually made for you by the manufacturer and is therefore excluded from return. We will dispatch it as quickly as possible.
Parts list
Parts list
Technical details

Electronic pressure transmitter

Relative pressure
Absolut pressure

400 bar

10.5-35 V DC
10.5-30 V DC

4-20 mA
4-20 mA HART

depending on configuration

depending on configuration

Aluminium, coated (AlSi10Mg)

PTFE

-40-85 °C

400 °C

CRN
ATEX
ABS
BUREAU VERITAS
CSA
LRS
NF C61-314
KTW/W270
UKCA
IECEx
NEPSI
SIL