Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
SELEC Controls USA
  • Multifunction timer relays
  • 13 time functions
  • 10 time ranges
  • 20-240 V AC/12-240 V DC Supply Voltage
  • Contact rating 5A@ 250 V AC
  • Front Knobs for Setting the Time Range/Scale/Mode
  • Slim Space Saving Design
  • DIN rail mounting
  • IP20 protection
  • Screw-type terminals

Multifunction timer relay Selec 600XU-A-1-CU

Item number: 102079
Technical details
General data

Multifunctional relay
13
See Datasheet
10
0.1-1 s / m / h, 0.3-3 s / m / h, 1-10 s / m, 3-30 s / m
Knobs
Changeover contact

Electrical data

20-240 V AC/12-240 V DC
5 A

Mechanical data

17.5 mm
90 mm
60 mm
DIN rail
Screw terminals

Ambient conditions

0 °C
50 °C
IP20

Further information

CE, cULus, RoHS

Product description
Multifunction timer relay Selec 600XU-A-1-CU
The multifunction timer relay 600XU-A-1-CU from Selec offers 13 time functions in 10 time ranges. The timer relay 600XU-A-1-CU is provided for an easy DIN rail mounting and can be connected quickly via the screw-type terminals. Extensive time functions that can be set by using knobs on the front of the timer, the multifunction timer 600XU-A-1-CU offers a solution for almost all applications. CE,UL Listed Modes On delay (A) Interval (B) Cyclic equal OFF first (C) Cyclic equal ON first (Ci) Pulse output,500ms fixed (D) Delay on break (E) Delay on make / break (F) Interval after break (H) Single shot (I) Retriggerable Single shot (J) Latching relay (K) Delay on Break with Totalise (Ai) Interval with Totalise (Ci) Time Ranges 0.1 -1sec / 0.3-3sec, 1-10 Sec. , 3-30 sec., 0.1-1Min, 0-3-3 min., 1-10 Min, 3-30 Min. 0.1-1Hr., 0.3-3hr.
Customer reviews
Reviews 12
Reviews 0
Reviews 2
Reviews 0
Reviews 0