Your shopping basket is currently empty

If you’re already familiar with the system and know what you want:
If you would prefer to receive direct advice:
“Just switching” is a thing of the past. The Siemens LOGO! 9 is the answer to the growing demands for networking, visualisation and security in small-scale automation.
To mark the 30th anniversary of Siemens’ popular LOGO! mini controllers, LOGO! 9 is now available as the latest generation for even more diverse applications. Like its predecessor series, LOGO! 9 is also suitable for the simple implementation of everyday automation tasks and standalone applications. The proven strengths of LOGO! are retained, whilst numerous new Functions expand the scope of application.
"Everyday Automation" has evolved – with the new features of LOGO! 9, you can meet increasing industrial demands:
For the first time, LOGO! 9 combines the computing power and safety standards of larger systems with the familiar simplicity and cost-efficiency of a logic module. Look forward to more power, more flexibility and more automation.
Order now
LOGO! 9 perfects networking, visualisation and security.
The LOGO! 9 marks the first major generational change in 11 years. Here are the key improvements at a glance:
| Feature | LOGO! 8.4 | LOGO! 9 |
|---|---|---|
| Visualisation & operation | ||
| Colour touchscreen display integrated directly into the base unit | Colour touchscreen display integrated directly into the base unit | |
| LOGO! TDE (External Display) | Larger colour touch display | |
| Engineering | ||
| Internal web preview / simulation | ||
| Supported web editor platform | Windows | Windows, macOS, Linux |
| Programs + Web in one project | ||
| All-in-one download (Plug & Play) | ||
| Power & I/O capacity | ||
| Function blocks | 400 | 800 |
| Digital inputs (max.) | 24 | 64 |
| Digital outputs (max.) | 20 | 60 |
| Analogue inputs / outputs (max.) | 8 AI / 4 A/D | 16 AI / 16 AO |
| Analogue resolution | 1,000 | 1,000 / 4,095 / 10,000 |
| Floating-point number support (32-bit) | −3.40E38 … 3.40E38 | |
| Security & Compliance | ||
| Standard security features (Secure Boot) | ||
| Encrypted LOGO! <-> LOGO! Communication | ||
| User Management / Role Model (UMAC) | 4 roles | |
| Compliant with the EU Cyber Resilience Act (CRA) | (Certification expected from 27 September) |
|
Thanks to the expanded I/O capacity and up to 800 function blocks, LOGO! 9 enables more extensive automation tasks to be implemented within a single system. This reduces the need for additional control units, thereby lowering system complexity, wiring effort and commissioning time. This advantage pays off in many applications.
Are you looking for fast application solutions? Siemens provides ready-made application examples with pre-programmed solutions. This means you don’t have to write your programme from scratch yourself.
At Automation24, in addition to the modularly expandable LOGO! 9 basic modules and the 4.3" LOGO! TDE (color touchscreen), you can also source the matching Expansion modules as well as the LOGO! Soft Comfort V9 software from the LOGO! Mini controllers range from a single source.
To enable you to get started quickly and at the same time expand your portfolio in a planned manner, the market launch will take place in two phases.
Make full use of the I/O capacity of the LOGO! 9.
LOGO! 9 Base modules (with and without display)
New LOGO! Text display
Expansion modules
Engineering
Additional digital expansion modules:
Additional analog expansion modules:
Convenient: The LOGO! 9 can also be combined with older Communication modules, as these are fully compatible. However, this does not apply to expansion modules from earlier LOGO! series.
With LOGO! Soft Comfort V9, you can programme, simulate and visualise your applications across platforms for the first time on Windows, macOS and Linux , thereby gaining additional flexibility in modern engineering environments.
The combination of basic, expansion and communication modules and the integration of, for example, HMI panels enables the creation of a powerful and seamless network. Ideal for scalable automation solutions ranging from simple control tasks to networked applications.
With LOGO! 9, you don’t chase change — you respond with the right solution!
LOGO! 9 from Siemens combines classic LOGO! strengths with increased power, a modern operating concept, efficient and flexible engineering, and enhanced security.
In the control systems category at Automation24, you’ll find numerous modules with which you can build your own LOGO! network, to implement your day-to-day automation projects simply and reliably. Benefit from proven Siemens quality at outstanding prices and fast delivery – with items in stock available within 24 hours.
|
Do you have any questions or would you like a personal consultation? Please feel free to contact our expert Automation24 customer support team – we’ll be happy to help! |
Select your LOGO! 9 components now:
Do you have any technical questions?