Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • IO-Link interface
  • Digital inputs: 2
  • Digital outputs: 2
  • Sensor supply: 24 V DC
  • Interface: USB/IO-Link (4.8 / 38.4 / 230.4 kBit/s)
  • Status display: LED
  • Connection: M12 connector
  • Scope of supply: USB IO-Link Master AL1060/connection cable (1 m)/USB cable (1 m)
  • Suitable Software: moneo configure

IO-Link interface ifm electronic ZZ1060 - SET AL1060 IO-Link Master USB

Item number: 106891
EAN: 4021179358729
Corresponding accessories
Technical details

IO-Link interface

COM 1/COM 2/COM 3

1.1

< 1100; (USB)

yes

2

11-30

0-5

2

150 mA

M12 connector

PA

-25 °C

50 °C

IP65
IP67

IO-Link
USB

CE
EAC

Product description
IO-Link interface ifm electronic ZZ1060 - SET AL1060 IO-Link Master USB
The ZZ1060 - SET AL1060 IO-Link Master USB IO-Link interface from ifm electronic is used for the configuration and analysis of IO-Link devices. It connects IO-Link-compatible sensors to a PC. Here the IO-Link and EPS communication protocols are suppoerted. The USB IO-Link Master AL1060, a connection cable and a USB cable, each 1 m long, are included within the scope of supply. The ZZ1060 - SET AL1060 IO-Link Master USB IO-Link interface is suitable for operation with the moneo configure software, and is connected using an M12 plug-in connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0