Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • IO-Link Input/Output module: 16 (configurable PNP)
  • Digital outputs: 16 (configurable)
  • Analogue outputs: 8 (configurable current/voltage input 4-20 mA/0-10 V)
  • Transfer type: COM3 (230,4 kBaud)
  • Status display: 3 x LED (green/red/yellow)
  • Supply voltage: 18-30 V DC
  • Protection rating: IP65; IP67
  • Electrical connection: M12 plug connection

IO-Link input/output module ifm electronic AL2301

Item number: 109402
EAN: 4021179329576
Corresponding accessories
Corresponding accessories
Technical details

IO-Link input/output module

COM3 (230.4 kBaud)

1.1

18-30 V DC

1100 mA

yes

16 (configurable)

8 (configurable)

11-28

0-5

16 (configurable)

1000 mA

208 x 59.3 x 26 mm

M12 connector

PA

-25 °C

60 °C

IP65
IP67

IEEE 802.3u 100Base-TX

IO-Link

CE
cULus
UKCA

Product description
IO-Link input/output module ifm electronic AL2301
The IO-Link Input/Output Module AL2301 from ifm electronic has 16 digital inputs and 16 digital outputs, as well as 8 analogue outputs. All inputs and outputs are configurable. The LED display visualises the status: In operation (green), Functional (yellow) or Error (red). The IO-Link Input/Output Module AL2301 offers an IP65 and IP67 protection rating and works with a voltage from 18-30 V DC. The connection is established via M12 plug connections.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0