Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive sensor
  • Cuboid
  • Sn = 60 mm [b]
  • Normally closing/normally opening programmable AC/DC
  • PNP
  • Construction length: 40 mm
  • Construction dimensions: 105 x 80 mm
  • Switching frequency: 4 Hz
  • 2 conductors
  • Protection rating: IP65
  • Terminal connection
  • Incl. drain plug

Inductive sensor ifm electronic ID0013 - IDE2060-FBOA

Item number: 105599
EAN: 4021179080828
Technical details

Inductive sensor

ID

Non flush

60 mm

Rectangular

yes

20 V

250 V

AC/DC

PNP

100 mA

1 x NO/NC programmable

4 Hz

2-wire

II

105 x 80 mm

40 mm

Terminal block

PPE

PPE

-25 °C

80 °C

IP65

Factory automation

CE
EAC
cULus
CCC
UKCA

None

Product description
Inductive sensor ifm electronic ID0013 - IDE2060-FBOA
The cuboid inductive sensor ID0013 - IDE2060-FBOA from ifm electronic operates with a supply voltage of 20–250 AC/DC. A PNP-switching normally closed and normally open contact (programmable) is available as an output. Thanks to the design, the sensor is compatible with many mechanical limit switches when flush mounted and is therefore easy to replace in the event of maintenance. With a very high switching distance of 60 mm and the large active sensor surface, the sturdy ID0013 inductive sensor is the perfect proximity switch for use in harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0