Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Modbus-RTU/TCP gateway
  • Simple I/O data exchange between Modbus-RTU and Modbus-TCP
  • Modbus-RTU slaves max: 32
  • Baud rate: 300...115,200 bit/s
  • Interfaces: RS-232/RS-485; Ethernet (10/100 Mbit)
  • Protection class: IP20
  • Connection: Screw terminals

HMS AB7702 - Anybus Modbus-RTU/TCP-Gateway

*** No longer available ***
To the follow-up article: 112442

Item number: 106981
EAN: 4016139001135
Corresponding accessories
Technical details

Gateway

RS-485
RS-232
Modbus TCP
Modbus RTU

300-115200 bit/s

9-24 V AC/DC

90 x 70 x 58 mm

DIN-rail 35 mm

Screw terminals

Plastic

-40 °C

65 °C

IP20

CE
UL
cUL
UKCA

Product description
HMS AB7702 - Anybus Modbus-RTU/TCP-Gateway
With the Anybus AB7702 - Modbus RTU/TCP gateway from HMS, up to 32 Modbus RTU devices can be connected to a Modbus TCP network. The gateway forwards the Modbus TCP telegrams transparently to connected Modbus RTU slaves. The configuration is done via the integrated web server with the help of a user-friendly menu. The AB7702 - Modbus RTU/TCP gateway offers a transmission rate of 300 to 115,200 bit/s and is connected via screw terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0