Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens
  • LOGO! DM16 24R expansion module
  • Voltage supply inputs: 24 VDC
  • Outputs: relay
  • 8 DI (Digital Inputs)
  • 8 DO (Digital Outputs) for LOGO! 8

Expansion module Siemens LOGO! DM16 24R - 6ED10551NB100BA2

2 year warranty Money back guaranty
Item number: 101759
UPC / EAN: 887621848309
MSRP: $176.00
$158.40
plus sales tax plus shipping
Shipping today

Technical details
General data

Expansion module
8
8 Relay

Electrical data

24 V DC
20.4-28.8 V DC
5 A at resistive load; 3 A at inductive load
External protection required

Mechanical data

72(4 MW)x90x55
On 35 mm DIN rail (4 MW)

Ambient conditions

0 °C
55 °C
IP20

Classification

8538909100

Product description
Expansion module Siemens LOGO! DM16 24R - 6ED10551NB100BA2
The LOGO!8 DM16 24R - 6ED1055-1NB10-0BA2 expansion module from Siemens has an IP20 protection rating and an input voltage of 24 VDC. The device has eight digital inputs and eight digital outputs (relay). The LOGO! 8 DM16 24R - 6ED1055-1NB10-0BA2 expansion module is mounted on a 35 mm DIN rail. Siemens LOGO! 8 mini controllers can be applied, for instance, in machine controls, pump, filter and transport systems, monitoring equipment or building management systems.
Customer reviews
1 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews

I/O!
of Gregory Anecito posted on 8/13/2019 11:21:03 PM
These are some of my favorite automation toys
0 of 0 Customers rated this review as helpful.