Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electromagnetic process guard lock for small protective covers
  • Locking force: 500 N
  • PL/Category in accordance with ISO13849-1: PL e/Cat. 4
  • Output type: 2 x OSSD/1 x signal output
  • RFID Coding: fully encoded
  • RFID response time: 260 ms
  • RFID switching distance Sn (typical): 2 mm
  • Latching force: 30 N
  • Display: LED status display
  • Series connection possible
  • Power supply: 24 V DC (+10/-15%)
  • Max. output current: 500 mA
  • Connection: M12 connector (8-pole)

     

    ***A return is only possible in unopened condition***

Electromagnetic process guard lock Pilz 570501 - PSEN sl-0.5p 2.1/PSEN sl-0.5

#d00000">*** Discontinued ***
Is replaced by: 109481

Item number: 107283
EAN: 4046548052275
Corresponding accessories
Corresponding accessories
Technical details

Electromagnetic process guard lock

PSENslock

500

fully-coded

260

yes

yes

30

LED

PL e/4

SIL 3

20 years

20.4 V

26.4 V

DC

500

2 x OSSD

500 mA

12 W

45 mm

44 mm

122 mm

52 x 138 x 23 mm

5

3

Connector M12 (8 pole)

PBT

-25 °C

55 °C

IP67

EN ISO 13849-1:2015
EN IEC 62061

CE
EAC
cULus
FCC
TÜV
UKCA

Product description
Electromagnetic process guard lock Pilz 570501 - PSEN sl-0.5p 2.1/PSEN sl-0.5
The PSENslock 570501 - PSEN sl-0.5p 2.1/PSEN sl-0.5 fully encoded electromagnetic process guard lock from Pilz has a locking force of 500 N and gets delivered incl. an anchor plate. It fulfils the requirements of PL e/Category 4 in accordance with EN ISO 13849-1 and impresses with its small and compact form. The process guard has two OSSD outputs, a signal output, a typical RFID switching distance of 2 mm, and facilitates series connection. The PSENslock 570501 - PSEN sl-0.5p 2.1/PSEN sl-0.5 process guard is connected via an 8-pole M12 connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0