Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • EB E-Box
  • Dimensions (W x H x D): 300 x 600 x 155 mm
  • Material: Sheet metal (steel) painted
  • Colour: Grey (RAL 7035)
  • Protection rating: IP66
  • Mounting plate: 275 x 585 mm

E-Box Rittal EB 1578.500 - 300 x 600 x 155

*** Discontinued ***
Is replaced by: 105540

Item number: 103519
EAN: 4028177440890
Technical details

Enclosure

no

grey (RAL 7035)

300 mm

600 mm

155 mm

Sheet metal (steel)

PU

IK08

IP66

Product description
E-Box Rittal EB 1578.500 - 300 x 600 x 155
The E-Box EB 1578.500 from Rittal with the dimensions 300 x 600 x 155 mm has the protection rating IP66. The enclosure as well as the door are painted grey (RAL 7035) The scope of delivery includes the E-Box with hinged door, two cam locks with 3 mm double-bit insert and a galvanized mounting plate.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0