Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1940 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results

Safety light curtains

Datalogic SG4 BASE safety light curtains are an excellent choice! Anyone working with machines, automated systems or robots is often not aware of the dangers involved. The potential impact on the health of all users can be devastating. Prevention is the best protection! Here you can find out why safety light curtains are the ideal solution, which important selection criteria and installation instructions you should take into account and why you should choose the Datalogic SG4 BASE series. Learn more here.
Have questions? Contact our technical experts in the customer service anytime!

Safety light curtain SG4 BASE, Transmitter/receiver, Type 4, Resolution: 30 mm (hand protection), Protective field height: 900 mm, Reaction time: 18 ms, Range: 0.2-19 m, Number of beams: 48, Outputs: 2 x OSSD PNP, PL/Category (ISO13849-1): PL e/Cat. 4, SIL (IEC 61508): SIL 3, Display: Status/Diagnosis, Functions: manual/automatic reset / EDM / test, Supply voltage: 24 V DC (+/- 20 %), Max. output current: 0.5 A, Connection: M12 connector (receiver 8-pole/Transmittor 4-pole), Incl. mounting equipment

 

***A return is only possible in unopened condition***
Item number: 106978
- 40 % RRP: 2.057,90
1.234,70
plus VAT plus dispatch
in stock
Dispatch today
Safety light curtain SG4 BASE, Transmitter/receiver, Type 4, Resolution: 30 mm (hand protection), Protective field height: 450 mm, Reaction time: 13 ms, Range: 0.2-19 m, Number of beams: 24, Outputs: 2 x OSSD PNP, PL/Category (ISO13849-1): PL e/Cat. 4, SIL (IEC 61508): SIL 3, Display: Status/Diagnosis, Functions: manual/automatic reset / EDM / test, Supply voltage: 24 V DC (+/- 20 %), Max. output current: 0.5 A, Connection: M12 connector (receiver 8-pole/Transmittor 4-pole), Incl. mounting equipment

 

***A return is only possible in unopened condition***
Item number: 106975
- 40 % RRP: 1.404,38
842,60
plus VAT plus dispatch
in stock
Dispatch today
Safety light curtain SG4 BASE, Transmitter/receiver, Type 4, Resolution: 30 mm (finger protection), Protective field height: 750 mm, Reaction time: 16 ms, Range: 0.2-19 m, Number of beams: 40, Outputs: 2 x OSSD PNP, PL/Category (ISO13849-1): PL e/Cat. 4, SIL (IEC 61508): SIL 3, Display: Status/Diagnosis, Functions: manual/automatic reset / EDM / test, Supply voltage: 24 V DC (+/- 20 %), Max. output current: 0.5 A, Connection: M12 connector (receiver 8-pole/Transmittor 4-pole), Incl. mounting equipment

 

***A return is only possible in unopened condition***
Item number: 106977
- 40 % RRP: 1.840,02
1.104,00
plus VAT plus dispatch
in stock
Dispatch today
Safety light curtain SG4 BASE, Transmitter/receiver, Type 4, Resolution: 30 mm (hand protection), Protective field height: 600 mm, Reaction time: 14 ms, Range: 0.2-19 m, Number of beams: 32, Outputs: 2 x OSSD PNP, PL/Category (ISO13849-1): PL e/Cat. 4, SIL (IEC 61508): SIL 3, Display: Status/Diagnosis, Functions: manual/automatic reset / EDM / test, Supply voltage: 24 V DC (+/- 20 %), Max. output current: 0.5 A, Connection: M12 connector (receiver 8-pole/Transmittor 4-pole), Incl. mounting equipment

 

***A return is only possible in unopened condition***
Item number: 106976
- 40 % RRP: 1.620,89
972,50
plus VAT plus dispatch
few in stock
Dispatch today
Safety light curtain SG4 BASE, Transmitter/receiver, Type 4, Resolution: 14 mm (finger protection), Protective field height: 900 mm, Reaction time: 29 ms, Range: 0.2-6 m, Number of beams: 96, Outputs: 2 x OSSD PNP, PL/Category (ISO13849-1): PL e/Cat. 4, SIL (IEC 61508): SIL 3, Display: Status/Diagnosis, Functions: manual/automatic reset / EDM / test, Supply voltage: 24 V DC (+/- 20 %), Max. output current: 0.5 A, Connection: M12 connector (receiver 8-pole/Transmittor 4-pole), Incl. mounting equipment

 

***A return is only possible in unopened condition***
Item number: 106971
- 40 % RRP: 2.564,94
1.539,00
plus VAT plus dispatch
in stock
Dispatch today
Safety light curtain SG4 BASE, Transmitter/receiver, Type 4, Resolution: 14 mm (finger protection), Protective field height: 450 mm, Reaction time: 18 ms, Range: 0.2-6 m, Number of beams: 48, Outputs: 2 x OSSD PNP, PL/Category (ISO13849-1): PL e/Cat. 4, SIL (IEC 61508): SIL 3, Display: Status/Diagnosis, Functions: manual/automatic reset / EDM / test, Supply voltage: 24 V DC (+/- 20 %), Max. output current: 0.5 A, Connection: M12 connector (receiver 8-pole/Transmittor 4-pole), Incl. mounting equipment

 

***A return is only possible in unopened condition***
Item number: 106968
- 40 % RRP: 1.629,92
978,00
plus VAT plus dispatch
in stock
Dispatch today
Safety light curtain SG4 BASE, Transmitter/receiver, Type 4, Resolution: 30 mm (hand protection), Protective field height: 1,050 mm, Reaction time: 19 ms, Range: 0.2-19 m, Number of beams: 56, Outputs: 2 x OSSD PNP, PL/Category (ISO13849-1): PL e/Cat. 4, SIL (IEC 61508): SIL 3, Display: Status/Diagnosis, Functions: manual/automatic reset / EDM / test, Supply voltage: 24 V DC (+/- 20 %), Max. output current: 0.5 A, Connection: M12 connector (receiver 8-pole/Transmittor 4-pole), Incl. mounting equipment

 

***A return is only possible in unopened condition***
Item number: 106979
- 40 % RRP: 2.274,41
1.364,60
plus VAT plus dispatch
in stock
Dispatch today
Safety light curtain SG4 BASE, Transmitter/receiver, Type 4, Resolution: 14 mm (finger protection), Protective field height: 1,050 mm, Reaction time: 33 ms, Range: 0.2-6 m, Number of beams: 112, Outputs: 2 x OSSD PNP, PL/Category (ISO13849-1): PL e/Cat. 4, SIL (IEC 61508): SIL 3, Display: Status/Diagnosis, Functions: manual/automatic reset / EDM / test, Supply voltage: 24 V DC (+/- 20 %), Max. output current: 0.5 A, Connection: M12 connector (receiver 8-pole/Transmittor 4-pole), Incl. mounting equipment

 

***A return is only possible in unopened condition***
Item number: 106972
- 40 % RRP: 2.873,54
1.724,10
plus VAT plus dispatch
in stock
Dispatch today
Safety light curtain SG4 BASE, Transmitter/receiver, Type 4, Resolution: 14 mm (finger protection), Protective field height: 600 mm, Reaction time: 22 ms, Range: 0.2-6 m, Number of beams: 64, Outputs: 2 x OSSD PNP, PL/Category (ISO13849-1): PL e/Cat. 4, SIL (IEC 61508): SIL 3, Display: Status/Diagnosis, Functions: manual/automatic reset / EDM / test, Supply voltage: 24 V DC (+/- 20 %), Max. output current: 0.5 A, Connection: M12 connector (receiver 8-pole/Transmittor 4-pole), Incl. mounting equipment

 

***A return is only possible in unopened condition***
Item number: 106969
- 40 % RRP: 1.942,50
1.165,50
plus VAT plus dispatch
in stock
Dispatch today
Safety light curtain SG4 BASE, Transmitter/receiver, Type 4, Resolution: 14 mm (finger protection), Protective field height: 150 mm, Reaction time: 11 ms, Range: 0.2-6 m, Number of beams: 16, Outputs: 2 x OSSD PNP, PL/Category (ISO13849-1): PL e/Cat. 4, SIL (IEC 61508): SIL 3, Display: Status/Diagnosis, Functions: manual/automatic reset / EDM / test, Supply voltage: 24 V DC (+/- 20 %), Max. output current: 0.5 A, Connection: M12 connector (receiver 8-pole/Transmittor 4-pole), Incl. mounting equipment

 

***A return is only possible in unopened condition***
Item number: 106952
- 40 % RRP: 1.008,74
605,20
plus VAT plus dispatch
few in stock
Dispatch today
Safety light curtain SG4 BASE, Transmitter/receiver, Type 4, Resolution: 30 mm (hand protection), Protective field height: 150 mm, Reaction time: 9 ms, Range: 0.2-19 m, Number of beams: 8, Outputs: 2 x OSSD PNP, PL/Category (ISO13849-1): PL e/Cat. 4, SIL (IEC 61508): SIL 3, Display: Status/Diagnosis, Functions: manual/automatic reset / EDM / test, Supply voltage: 24 V DC (+/- 20 %), Max. output current: 0.5 A, Connection: M12 connector (receiver 8-pole/Transmittor 4-pole), Incl. mounting equipment

 

***A return is only possible in unopened condition***
Item number: 106973
- 40 % RRP: 967,47
580,50
plus VAT plus dispatch
few in stock
Dispatch today
Safety light curtain SG4 BASE, Transmitter/receiver, Type 4, Resolution: 30 mm (hand protection), Protective field height: 300 mm, Reaction time: 11 ms, Range: 0.2-19 m, Number of beams: 16, Outputs: 2 x OSSD PNP, PL/Category (ISO13849-1): PL e/Cat. 4, SIL (IEC 61508): SIL 3, Display: Status/Diagnosis, Functions: manual/automatic reset / EDM / test, Supply voltage: 24 V DC (+/- 20 %), Max. output current: 0.5 A, Connection: M12 connector (receiver 8-pole/Transmittor 4-pole), Incl. mounting equipment

 

***A return is only possible in unopened condition***
Item number: 106974
- 40 % RRP: 1.186,50
711,90
plus VAT plus dispatch
in stock
Dispatch today
Safety light curtain SG4 BASE, Transmitter/receiver, Type 4, Resolution: 14 mm (finger protection), Protective field height: 300 mm, Reaction time: 15 ms, Range: 0.2-6 m, Number of beams: 32, Outputs: 2 x OSSD PNP, PL/Category (ISO13849-1): PL e/Cat. 4, SIL (IEC 61508): SIL 3, Display: Status/Diagnosis, Functions: manual/automatic reset / EDM / test, Supply voltage: 24 V DC (+/- 20 %), Max. output current: 0.5 A, Connection: M12 connector (receiver 8-pole/Transmittor 4-pole), Incl. mounting equipment

 

***A return is only possible in unopened condition***
Item number: 106967
- 40 % RRP: 1.321,43
792,90
plus VAT plus dispatch
in stock
Dispatch today
Safety light curtain SG4 BASE, Transmitter/receiver, Type 4, Resolution: 14 mm (finger protection), Protective field height: 750 mm, Reaction time: 25 ms, Range: 0.2-6 m, Number of beams: 80, Outputs: 2 x OSSD PNP, PL/Category (ISO13849-1): PL e/Cat. 4, SIL (IEC 61508): SIL 3, Display: Status/Diagnosis, Functions: manual/automatic reset / EDM / test, Supply voltage: 24 V DC (+/- 20 %), Max. output current: 0.5 A, Connection: M12 connector (receiver 8-pole/Transmittor 4-pole), Incl. mounting equipment

 

***A return is only possible in unopened condition***
Item number: 106970
- 40 % RRP: 2.254,98
1.353,00
plus VAT plus dispatch
in stock
Dispatch today

Safety Light Curtains: Functions, Benefits, Selection Criteria and More

High-quality hand and finger protection – available in stock at the best price



Datalogic safety light curtains

Why should you protect hazardous areas with light curtains?

In many manufacturing processesthere are machine hazards from which operators must be protected. A particularly high risk is posed by manual work and testing stations such as presses, cutting, bending and punching machines. Without appropriate protective measuresit can happen all too quickly that users come into contact with moving machine parts. The consequences: cuts, bruises, fractures, sprains or even worse. To prevent this from happening in the first place, reliable detection of fingers, hands and other limbs entering hazardous areas is essential. In this way, the shutdown of dangerous machine movements can be initiated automatically. Safety light curtains are an ideal solution for this!

Manual workplace

Fig. 1: The risk of injury in manufacturing processes is very high.

structure

Fig. 2: Safety light curtain - structure

What are safety light curtains and how do they work?

Safety light curtains are one of a range of optoelectronic safety sensors. They consist of a transmitter and a receiver unit and are similar in their operating principle to throughbeam light barriers from the field of photoelectric sensors, which are used in particular for position detection.

A safety light curtain transmitter transmits a multitude of light beams at defined distances to the receiver module. This creates a virtual and very close-meshed barrier to demarcate or secure hazardous areas. As soon as fingers, hands or other limbs penetrate this barrier and interrupt the light beams, the hazardous movements can be automatically switched off.

Another important difference to standard light barriers is that safety light curtains, as safety sensors, have corresponding safety technology and/or features to prevent unexpected failures. For example, they have redundant OSSD outputs that pass on switching states to corresponding safety controllers or safety relay modules. OSSD is the abbreviation for the full name "Output Signal Switching Device". These outputs send out periodic test pulses to detect possible short circuits. In addition, safety light curtains have self-test functions that also counteract system failure.

Safety light curtains vs. safety light grids

Did you know that? It is not uncommon for safety light curtains and safety light grids to be misleadingly used as synonymous terms. This is a fallacy, however. Although outwardly they look very similar to each other, there are essential differences with regard to their characteristics and suitable areas of application.

One of the most significant differences is the resolution. While light curtains create a multitude of light beams at a small distance, light grids usually create only two to four light beams spaced at significantly larger distances.

This is due to the different purposes for which they are designed. While safety light curtains are used for finger and hand protection detection at hazardous locations, light grids are used for more extensive area protection, whereby body detection by means of fewer light beams is sufficient.

Safeguarding of hazardous locations

Fig. 3: Safeguarding hazardous points with a safety light curtain

area safeguarding

Fig. 4: Area protection with safety light grid

Area safeguard are often relevant in logistics applications. In this context, muting is also an important requested feature, which makes it possible to bridge light grids for a short time in order, for example, to move pallets out of the hazardous area without bringing system processes to a standstill. Immediately after the pallet transport, the light grid is reactivated to detect persons entering the danger zone again.

Hazardous location safeguarding with light curtains does not require a muting function in most cases, as transporting materials out of the danger zone is rarely necessary here.

What are the selection criteria for a suitable safety light curtain for your application?

The selection of a suitable safety light curtain is very simple. You only need to consider these three to four selection criteria:

1) Resolution

Describes the distance between the light beams. This defines which part of the body can be reliably detected.

  • Finger protection: 14 mm
  • Hand protection: 30 mm

2) Protection field height

Stands for the height of the area to be protected by the safety light curtain. This depends on the size of the accessible danger area.

3) Protection type

Provides information about the internal structure of the light curtain to safeguard against unexpected failures. A distinction is made in particular between type 2 and type 4 safety light curtains (rarely type 3).

The higher the type, the higher the Performance Level (PL) that can be met according to the DIN EN ISO 12849 standard.

Type 4 light curtains meet the requirements up to PLe.

Nowadays, type 4 light curtains have established themselves as the standard and light curtains with lower types are increasingly being displaced from the market.

4) Range (optional)

Describes the maximum distance between transmitter and receiver. However, the maximum range of most safety light curtains is usually so large that it only plays a role in very few applications. Therefore, it is considered an optional criterion.

There are other design features in which safety light curtains can differ. These include, for example, an extremely narrow type or the elimination of a dead zone. However, these features are relevant for very few industrial applications. In most cases, the use of light curtains with standard functions is perfectly adequate.

Back to the overview


How do you install and test safety light curtains correctly?

Before safety light curtains can be used, it is important that they are first installed correctly and that their functionality is tested.

Selecting the correct minimum distance

A very important point is to maintain the correct minimum distance between the light curtain and the hazardous location. The regulations for this are clearly defined in the standard DIN EN ISO 13855.

Light curtain safety distance - calculation formula:

S = K * (t1 + t2) + C

S = min. safety distance

K = approach speed

t1 = response time of the light curtain

t2 = response time of the machine until standstill

C = maximum distance of undetected movement behind light curtain


  • K and C set the standard here.
  • K as reaching speed = 2,000 mm/s,
    • if result of this formula > 500 mm, K = 1,600 mm/s (walking speed) may be used
  • C equals 8 * (resolution (d) - 14 mm)
    • d. h. when using a 14 mm light curtain, C = 0 mm,
    • and with a 30 mm light curtain C = 128 mm

The following formulas are derived from this:

For light curtains with 14 mm resolution: S = 2,000 mm/s * (t1+t2)

For light curtains with 30 mm resolution: S = 2,000 mm/s * (t1+t2) + 128 mm

Light curtain safety distance: according to DIN EN ISO 13855

Fig. 5 - Light curtain safety distance: according to DIN EN ISO 13855, a minimum distance must be maintained.

Anti-circumvention protection

When correctly installing a safety light curtain, it is imperative that limbs entering hazardous areas are detected without exception. The prerequisite for this is the correct selection of the appropriate protection field height so that it is not even possible to reach past the light curtain into the danger zone.

Furthermore, it must be ensured that no one can be present behind the light curtain unnoticed. If the safety distance in an application needs to be very large, the additional installation of a horizontal light curtain is essential.

Correct vs. impermissible mounting:
Correct mounting

Fig. 6: Installation at a low safety distance / Fig. 6.1: It must not be possible to reach past a safety light curtain.

Impermissible installation

Fig. 7: At a very high safety distance, the horizontal installation of a safety light curtain is required. / Fig. 7.1: An undetected stay behind the light curtain must not be possible.

Alignment aid

Since the light beams transmitted by the light curtain are not visible, aligning the transmitter and receiver over longer distances can prove very difficult. Laser pointers mounted on the transmitter can help here.

Vibration protection

Safety light curtains are designed to cause machines to be switched off as soon as the light beam transmitted by the transmitter cannot reach the receiver. However, this is a hindrance with strongly vibrating machines, as the vibration may cause the transmitter and receiver to be briefly offset from each other. Vibration-heavy applications therefore require the use of special vibration dampers to prevent false tripping.

Daily function tests with test rods

To trust is good, to check is better. This also applies to safety light curtains! To verify correct functionality and reduce the risk of liability in the event of a malfunction, a daily function test of each safety light curtain is recommended.

For this purpose, a test rod is passed through the protection field to check the correct interruption of the light curtain beams. The test rod must have the diameter of the resolution of the relevant light curtain.

Datalogic SG4 BASE safety light curtains: your benefits

The Datalogic SG4 BASE family of light curtains are ideal for most industrial applications thanks to their basic features. They impress with the following features:

  • Resolution:
    • 14 mm (for finger protection)
    • 30 mm (for hand protection)
  • Protection field height: From 150 mm up to 1,050 mm
  • Protection type: Type 4 (up to PLe)
  • Comprehensive scope of delivery: Transmitter and receiver incl. mounting bracket in one set

Go to the products

Datalogic SG4 BASE – Your benefits

Datalogic SG4 BASE at Automation24: the best choice for you for four reasons!

Safety doesn't need to be expensive! This also applies to light curtains. Expensive manufacturer models are often not necessary here, because most industrial applications can be fulfilled with solutions for basic requirements. The high-quality Datalogic SG BASE safety light curtains are more than able to meet these requirements. At Automation24 we go one step further: as an official partner of Datalogic and Datasensing, we are pleased to be able to offer you this range in our online shop at unique conditions even in these exceptional times.

Datalogic SG4 BASE – Your Automation24 benefits

When you order Datalogic light curtains from Automation24, you benefit from:

  1. unrivalled prices
  2. a direct shipment from our company's own warehouse to you without unnecessary detours
  3. rapid delivery times for items available from stock
  4. timely replenishment

Automation24 offers you type 4 safety light curtains from the SG BASE family for finger and hand protection up to a protection field height of 1,050 mm.

Corresponding safety sensor accessories in the form of test rods, laser pointers as alignment aids and vibration dampers are also available in the range.

Convincing features for your protection, everything from a single source at excellent delivery conditions and, last but not least, unbeatable prices - as you can see, there are plenty of reasons in favour of the Datalogic light curtains. Convince yourself today and save yourself and other users from serious injuries.

Order now

Back to the overview


Safety light curtains compact guide: download now free of charge

Want all the important information about safety light curtains at your fingertips? Our practical free compact guide helps you select the right light curtains for your application and provides you with helpful information around

  • the most interesting facts about safety light curtains
  • distinguishing features between light curtains and light grids
  • the different installation types
  • standards-compliant installation and functional testing tips
  • key selection criteria
Download safety light curtains guide free of charge
Safety light curtains white paper

Looking for a reliable solution for hand and finger protection at machines?

The safety technology range from Automation24 offers the perfect solution. Datalogic SG4 BASE safety light curtains provide safe, contactless protection in most industrial applications – available directly from stock and at the best price.

Contact

Do you have questions or want personal advice?

Feel free to contact our competent Automation24 customer support – we are happy to help!

Select your safety light curtains now:

View safety light curtains

Still have technical questions?

Get free advice at 00800 24 2011 24