Modlink MSDD Mounting frame (single), For wall thickness: 1...5 mm, Lock mechanism: 3 mm double bit, Material: PA/PC, Cover colour: transparent, Protection rating: IP65, Dimensions (W x H x D): 66 x 127 x 43 mm, Including plug-in rotary knob
Modlink MSDD Mounting frame (single), For wall thickness: 1...5 mm, Lock mechanism: 3 mm double bit, Material: PA/PBT, Cover colour: grey, Protection rating: IP65, Dimensions (W x H x D): 66 x 127 x 43 mm, Including plug-in rotary knob
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 5 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 5 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 8 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Modlink MSDD enclosure for service interfaces (single), 4 x blind plugs (M16 x 1.5), Dimensions (W x H x D): 94 x 180 x 81 mm, Colour: grey, Material: plastic
Data connector insert Murrelektronik 4000-68000-1180000
The Modlink MSDD data connector insert 4000-68000-1180000 from Murrelektronik with one USB 2.0 and RJ45 interface each as well as two D-Sub 9 interfaces is used for controllers, control panels and at the workstation and is mounted in the installation frame. The dimensions of the Modlink MSDD data connector insert 4000-68000-1180000 are 51 x 88 x 45 mm.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.