Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Compact speed monitor
  • M30 x 1.5
  • Sensing range: 10 mm [f]
  • Flush mountable
  • Normally open
  • AC/DC
  • Setting range: 5-3,600 [pulses/min]
  • 2 m PVC cable

Compact speed monitor ifm electronic DI0101 - DIA2010-ZROA/5-3600 I/MIN

Item number: 103541
EAN: 4021179224185
Corresponding accessories
Technical details

Speed sensor

Flush

5-3,600 pulses/min

10 mm

Cylindrical and threaded

M30 x 1.5

AC/DC

1 x NO

20-250 V AC/DC

PVC cable

2 m

-25 °C

80 °C

IP65/IP67

Product description
Compact speed monitor ifm electronic DI0101 - DIA2010-ZROA/5-3600 I/MIN
The compact speed monitor DI0101 - DIA2010-ZROA/5-3600 I/MIN from ifm electronic is a flush mountable inductive sensor with 10 mm sensing range and integrated speed evaluation. The speed limit can be set via potentiometer in a range of 5-3,600 pulses/min. The M30 speed monitor DI0101 operates with a supply voltage of 20-250 V AC/DC and is connected via a 2 m PVC cable.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0