Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • AE Compact control cabinet
  • Dimensions (W x H x D): 380 x 600 x 210 mm
  • Single-door
  • Two cam locks
  • Material: Sheet metal (steel)
  • Colour: Light grey (RAL 7035)
  • Protection rating: IP66
  • Incl. mounting plate (334 x 570 mm) and gland plate for use in the base

Compact control cabinet Rittal AE 1038.500 - 380 x 600 x 210

*** Discontinued ***
Is replaced by: 105515

Item number: 103484
EAN: 4028177252035
Technical details

Compact control cabinet

no

grey (RAL 7035)

380 mm

600 mm

210 mm

Sheet metal (steel)

PU

IK08

yes

IP66

incl. mounting plate, flange plate and mounting material

Product description
Compact control cabinet Rittal AE 1038.500 - 380 x 600 x 210
The compact control cabinet AE 1038.500 from Rittal with the dimensions 380 x 600 x 210 mm is the standard enclosure in machine and system engineering. The control cabinet has two cam locks with double-bit and hinges on the long side, which are interchangeable from left to right. The robust AE series made of sheet metal (steel) is characterised by its high impact resistance IK08 and protection rating IP66. The scope of delivery of the AE 1038.500 includes the suitable mounting plate with the dimensions 334 x 570 mm made of galvanized sheet metal (steel) and a gland plate for use in the base of the control cabinet. Thanks to the numerous approvals such as UL, CSA, GL and VDE, the compact wall mounting cabinet can be installed almost anywhere.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0