Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results


Product family highlights:

  • Capacitive point level detector: Probe length: 6,000 mm
  • Process pressure range: -1–6 bar
  • Output: 3-wire PNP/relay
  • Process temperature range: -40–70°C
  • Enclosure material: aluminium/polyester
  • Protection rating: IP66
Configurable

Capacitive point level detector Endress+Hauser Minicap FTC262

The Minicap FTC262 capacitance point level detector from Endress+Hauser with a probe length of 6,000 mm is a simple cable probe for point level detection in bulk solids, which is particularly suitable for applications with aggressive media and heavy build-up. The Minicap FTC262 switching point level sensor is designed for gathering light solids at specified levels, e.g. cereal products, flour, milk powder, animal feed, cement, chalk or gypsum.

Item number: 500007
from 428,00
plus VAT plus dispatch
Are you looking for a different product option for your application?
Use the NEW! Automation24 configurator, choose from numerous options and configure the product that best suits your application!

Configurator

Choose the desired configuration for Capacitive point level detector Endress+Hauser Minicap FTC262


plus VAT plus dispatch
Select your options. Then see price and delivery time. After finishing the configuration you can order the product.
Finish selecting your options. Then you can order the product directly.
The product with your selected options is ready to be ordered from the manufacturer.
Order code: {bestellCode}
The configured product will be individually made for you by the manufacturer and is therefore excluded from return. We will dispatch it as quickly as possible.
Parts list
Parts list
Technical details

Electronic point level sensor

capacitive

6000 mm

DIP switch

10.8-45 V DC
20-253 V AC
20-55 V DC

depending on configuration

Relay
3-wire, DC-PNP

-1-6 bar

R 1 1/2 thread EN10226
NPT 1 1/2

PPS GF40

Aluminium
Polyester

-40-70 °C

70 °C

IP66

CE
EAC
ATEX
CSA
Overfill prevention WHG §19
IECEx
NEPSI
FM