Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Weidmüller
  • M12/M8 Y splitter
  • 4-pin M12 to 3-pin M8 (2)
  • PBT body
  • Nickel plated brass coupling nut
  • Gold plated contacts
  • 24 V DC voltage
  • 4 A current rating
Log in and write a review

Y splitter Weidmüller SAI-Y-4-4/2-4 M12/8 - 1783420000

Item number: 402606
UPC / EAN: 4032248183357
Corresponding accessories
Technical details
General data

Straight
M12/M8 Y distributor
3
No

Electrical data

4 A

Mechanical data

M12/M8 splitter
PBT
CuZn

Ambient conditions

-25 °C
90 °C
IP67

Further information

EAC
Gold-plated contacts

Classification

8544429000

Product description
Y splitter Weidmüller SAI-Y-4-4/2-4 M12/8 - 1783420000
Y splitter SAI-Y-4-4/2-4 M12/8 - 1783420000 from Weidmüller switches two 3 pin sensors on a 4 pin cable by means of two M8 sockets and the M12 plug. The straight Y splitter 1683471 - SAI-Y-4-4/2-4 M12/8 - 1783420000 features 3 positions. Thanks to the metal knurl and IP67 protection, Y splitter SAI-Y-4-4/2-4 M12/8 - 1783420000 can be used in mechanical engineering and on packaging lines.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0