KNIPEX Tools
New

Wire strippers KNIPEX Tools 12 62 180

Lifetime warranty Money back guaranty Free Shipping
Item number: 404302
UPC / EAN: 843221001537
  • Wire strippers
  • Length: 7 1/4 in. (180 mm)
  • Stripping capacity: 10-24 AWG
  • Self adjusting to conductor size
  • Adjustable stripping length
  • Material: Fiberglass
  • Blade: Steel
Log in and write a review
-26 % MSRP: $73.32
$54.00
plus sales tax plus shipping
Shipping today
Corresponding accessories
Replacement blades KNIPEX Tools 12 69 21
Replacement blades, For 12 62 180 wire stripper from KNIPEX tools
Item number: 404320
-28 % MSRP: $22.36
$16.00
plus sales tax plus shipping
in stock
Shipping today
Replacement length stop KNIPEX Tools 12 69 23
Replacement length stop, For 12 62 180 wire stripper from KNIPEX tools
Item number: 404321
-23 % MSRP: $7.78
$6.00
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Automatic
Wire strippers
Black

Electrical data

No

Mechanical data

7 1/4 in.
180 mm
10-24 AWG mm
Fiberglass

Further information

Comfort grip
8203200000

Product description
Wire strippers KNIPEX Tools 12 62 180
Automatic wire stripping plier 12 62 80 from KNIPEX Tools has the capability not only to strip 10-24 AWG wire, but is also self-adjusting to conductor size, so the user never has to manually adjust for different wires. 12 62 80 has an adjustable stripping length and a length of 7 1/4 in. (180 mm), and is made of hardened steel to ensure a lifetime of use. The ergonomic multi-component comfort grip handle on the 12 62 80 also ensures an exceedingly comfortable use even with heavy repetitive tasks.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews