Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
KNIPEX Tools

Wire strippers KNIPEX Tools 12 12 06

Lifetime warranty Money back guaranty Free Shipping over $50>
Item number: 404300
UPC / EAN: 843221011314
  • Wire strippers
  • Length: 7 1/2 in. (195 mm)
  • Stripping capacity: 10-26 AWG
  • Automatic
  • Material: Steel
  • Comfort grip handle
Log in and write a review
-23 % MSRP: $260.10
$199.00
plus sales tax plus shipping
Shipping today
Corresponding accessories
Replacement blades KNIPEX Tools 12 19 06
Replacement blades, For 12 12 06 wire stripper from KNIPEX tools
Item number: 404326
-16 % MSRP: $125.12
$105.00
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Automatic
Wire strippers
Red/Blue

Electrical data

No

Mechanical data

195 mm
10-26 AWG mm
Steel

Further information

Comfort grip
8203200000

Product description
Wire strippers KNIPEX Tools 12 12 06
Automatic wire stripping plier 12 12 06 from KNIPEX Tools has the capability not only to strip 10-26 AWG wire, but also has an adjustable stripping length mechanism that holds the remaining insulation in place for a truly precise stripping action. 12 12 06 has a length of 7 1/2 in. (195 mm), and is made of hardened steel to ensure a lifetime of use. The ergonomic multi-component comfort grip handle on the 12 12 06 also ensures an exceedingly comfortable use even with heavy repetitive tasks.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews