Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Wire end ferrule
  • Tinned copper contact
  • Black polypropylene insulating collar
  • AWG 10 wire size
  • 12mm contact length
  • 100 pieces
Log in and write a review

Wire end ferrule Weidmüller H6.0/20 SW - 0533500000

2 year warranty Money back guaranty
Item number: 400801
UPC / EAN: 4008190183905
-15 % MSRP: $15.11
$12.84
Base price: 1 piece = $0.13
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Availability alert
Corresponding accessories
Crimping tool Weidmüller PZ 10 HEX - 1445070000
Crimp tool for wire end ferrules with and without plastic collar, Hexagonal crimp (hexagon), Crimping range: 0.14-10 mm², Length: 195 mm
Item number: 103021
-5 % MSRP: $261.55
$248.47
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Wire end ferrules
Yes
Black

Mechanical data

10 AWG
12 mm
Copper, tin plated
PP

Ambient conditions

105 °C

Further information

500 pieces
8536901000

Product description
Wire end ferrule Weidmüller H6.0/20 SW - 0533500000
The use of Weidmüller wire end ferrule H6.0/20 SW - 0533500000 ensures that users get electrical connections of long-lasting, consistent quality. In addition, wire end ferrule H6.0/20 SW - 0533500000 brings advantages during installation with easy wire insertion. The distinctive black insulated collar also provides clarity for terminal identification.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews