Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Wire end ferrule Weidmüller H16.0/22 GN - 0565900000

2 year warranty Money back guaranty Free Shipping over $50
Item number: 400825
UPC / EAN: 4008190022181
  • Wiire end ferrule
  • Tinned copper contact
  • Green polypropylene insulating collar
  • 6 AWG wire size
  • 12mm contact length
  • 100 pieces
Log in and write a review
-15 % MSRP: $15.38
$13.07
Base price: 1 piece = $0.13
plus sales tax plus shipping
Shipping today

Technical details
General data

Wire end ferrules
Yes
Green

Mechanical data

6 AWG
12 mm
Copper, tin plated
PP

Ambient conditions

105 °C

Further information

100 pieces
8536901000

Product description
Wire end ferrule Weidmüller H16.0/22 GN - 0565900000
The use of Weidmüller wire end ferrule H16.0/22 GN - 0565900000 ensures that users get electrical connections of long-lasting, consistent quality. In addition, wire end ferrule H16.0/22 GN - 0565900000 brings advantages during installation with easy wire insertion. The vibrant green insulated collar also provides clarity for terminal identification.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews