Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Wire end ferrule
  • Tinned copper contact
  • White polypropylene insulating collar
  • AWG 18 wire size
  • 8mm contact length
  • 500 pieces
Log in and write a review

Wire end ferrule Weidmüller H0.75/14 W - 0462900000

2 year warranty Money back guaranty Free Shipping over $50
Item number: 400804
UPC / EAN: 4008190033248
-15 % MSRP: $15.80
$13.43
Base price: 1 piece = $0.03
plus sales tax plus shipping
Shipping today
Corresponding accessories
Crimping tool Weidmüller PZ 10 HEX - 1445070000
Crimp tool for wire end ferrules with and without plastic collar, Hexagonal crimp (hexagon), Crimping range: 0.14-10 mm², Length: 195 mm
Item number: 103021
-5 % MSRP: $256.42
$243.60
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Wire end ferrules
Yes
White

Mechanical data

18 AWG
8 mm
Copper, tin plated
PP

Ambient conditions

105 °C

Further information

500 pieces
8536901000

Product description
Wire end ferrule Weidmüller H0.75/14 W - 0462900000
The use of Weidmüller wire end ferrule H 0.75/14 W - 0462900000 ensures that users get electrical connections of long-lasting, consistent quality. In addition, wire end ferrule H 0.75/14 W - 0462900000 brings advantages during installation with easy wire insertion. The distinctive white insulated collar also provides clarity for terminal identification.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews