Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
IBOCO
New
  • IBOCO North America Base wire duct
  • 2.25" Wide x 3" High x 6' 6 3/4" length
  • Includes Cover
  • Wide finger
  • Gray PVC
  • Box qty 12 pcs
  • 72 feet total
Log in and write a review

Wire duct IBOCO NAB-2230G

2 year warranty Money back guaranty

Bulk items ship UPS Freight.

Please contact our service team for pricing.
Item number: 405125
UPC / EAN: 18015892026532
-35 % MSRP: $594.00
$386.10
Base price: 1 feet = $5.36
plus sales tax plus shipping
Shipping today

Technical details
General data

3 in
2.25 in
Wire Duct
Gray
78.75 mm
PVC
UL recognized, CSA certified, and meets UL 94V0 for flame retardance
12 pcs

Product description
Wire duct IBOCO NAB-2230G
IBOCO’s New Hager brand North American base (NAB) standard finger PVC wiring duct NAB-2230G is 2-meters in length and includes the lid with a protective film that is easily removable after lid installation. The protective film on the cover ensures a clean look after installation, it also helps with providing a place to mark your cutting lines without smudging the lid. The lid is a flush cover that snaps securely over the fingers ensuring a tight fit with minimal effort. The individual fingers with 2 predetermined break lines provide a finger breakout on the upper score line and easy sidewall removal with hand tool on the lower score line. The NAB-2230G wire duct is manufactured with rigid self-extinguishing PVC plastic. Ul Listed.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews