Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
IBOCO
  • IBOCO North America Base wire duct
  • 1" Wide x 3" High x 6' 6 3/4" length
  • Includes Cover
  • Narrow finger
  • Gray PVC
  • Box qty 24 pcs
  • 144 feet total
Log in and write a review

Wire duct IBOCO NAB-1030GHD

Item number: 405132
UPC / EAN: 18015892026990
Technical details
General data

3 in
1.5 in
Wire Duct
Gray
PVC
UL recognized, CSA certified, and meets UL 94V0 for flame retardance
24 pcs

Product description
Wire duct IBOCO NAB-1030GHD
IBOCO’s New Hager brand North American base (NAB) standard finger PVC wiring duct NAB-1030GHD is 2-meters in length and includes the lid. The lid is a flush cover that snaps securely over the fingers ensuring a tight fit with minimal effort.The individual fingers with 2 predetermined break lines provide a finger breakout on the upper score line and easy sidewall removal with hand tool on the lower score line. The NAB-1030GHD wire duct is manufactured with rigid self-extinguishing PVC plastic. Ul Listed
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0