Founded in 1928 in Freeburg, IL, Wiegmann has been committed to manufacturing the best of the best when it comes to metal enclosures. Starting off with metal outlet boxes, the need for these types of protective units increased as the use of electricity grew exponentially. The company rapidly expanded and eventually relocated to Red Bud, IL in 1944. Over the years, additional manufacturing facilities became necessary and the product line continued to expand. The current 225,000 square foot manufacturing facility located in Freeburg, IL maintains a tier one status and continues to uphold the values that Wiegmann was founded upon with the Hubbell name strongly supporting and contributing to the brand.
Steel and stainless steel enclosures are necessary wherever electrical components require the highest levels of protection. This includes harsh environments where external elements could cause potential damage.
At Automation24 we are pleased to offer you a variety of enclosures from Wiegmann. For example, the Steel enclosure B040404CH is NEMA 12 rated and the perfect carbon steel box for most any standard application. Its hinged cover and integrated mounting flanges allow for easy installation and access. Need to ventilate your cabinet? Look no further than the fan-and-filter units to maintain the optimal environment within your cabinet.
Find the perfect enclosure for your application at Automation24. Questions? Contact us via the contact form on our website, chat or by telephone. Find Wiegmann products at Automation24 at the best prices.