Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Welding adapter ifm efector E43300

5 year warranty Money back guaranty Free Shipping over $50
Item number: 100585
UPC / EAN: 4021179248723
  • Weldable adapter for tanks
  • G 1/2 hygienic
  • Stainless steel 316
  • FPM O-Ring
  • Metal to metal or FPM seal
  • EHEDG and FDA compliant
Log in and write a review
-11 % MSRP: $48.00
$42.95
plus sales tax plus shipping
Shipping today
fda
Corresponding accessory groups
Welding mandrel ifm efector E43314
Welding mandrel, Brass, G 1/2, Carries away heat during welding
Item number: 102547
-9 % MSRP: $44.00
$39.89
plus sales tax plus shipping
in stock
Shipping today
G 1/2 Welding Mandrel close

Technical details
General data

725 psi
Welding adapter
G 1/2 female - Ø 30 mm
Stainless steel (316)
FPM
EHEDG; FDA

Classification

27279002
27279202
27279202
27279202
8538908180

Product description
Welding adapter ifm efector E43300
The E43300 hygienic G 1/2 female welding adapter from ifm of 316L steel (high-grade stainless steel) with a diameter of 30 mm is suited for fixing on tanks. An O-ring (FPM) is supplied.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews