ifm efector

Welding adapter ifm efector E40124

5 year warranty Money back guaranty Free Shipping over $50
Item number: 102728
UPC / EAN: 4021179056502
  • Welding adapter for sensors SI/SF/TN
  • M18 x 1.5 - Ø 24 mm
  • Stainless steel 316
  • Pressure resistance: 300 bar
Log in and write a review
-14 % MSRP: $45.00
$38.72
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

4350 psi
Welding adapter
M18x1.5 - Ø 24 mm
Stainless steel (316)

Classification

7307290090

Product description
Welding adapter ifm efector E40124
The welding adapter E40124 from ifm electronic made from V4A (1.4404) stainless steel with the pressure resistance of 300 bar is the suitable M18 x 1.5 A - Ø 24 mm adapter for series SI/SF/TN.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews