Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Weldable adapter for tanks - Aseptoflex Vario
  • Stainless steel 316
  • EPDM O-Ring
  • EHEDG FDA and 3A compliant
Log in and write a review

Welding adapter ifm efector E30130

5 year warranty Money back guaranty
Item number: 400481
UPC / EAN: 4021179248525
-10 % MSRP: $86.00
$77.40
plus sales tax plus shipping
Shipping today
Corresponding accessories
Welding mandrel ifm efector E30435
Welding mandrel, Brass, G 1, Carries away heat during welding
Item number: 400488
-10 % MSRP: $54.00
$48.60
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

725 psi
Welding adapter
Aseptoflex Vario
Stainless steel (316)
EPDM
FDA, 3A

Classification

8538908180

Product description
Welding adapter ifm efector E30130
The E30130 hygienic Aseptoflex Vario welding adapter from ifm of 316L steel (high-grade stainless steel) with a diameter of 50 mm is suited for fixing on tanks. 2 O-rings (EPDM) are supplied.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews