Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
FIBOX Inc

Wall Mounted Enclosure FIBOX ARCA AR865CHSSLT - 8561037

2 year warranty Money back guaranty Free Shipping
Item number: 400121
UPC / EAN: 6418074066701
  • Wall Mounted Enclosure
  • Polycarbonate
  • FIBOX -ARCA - JIC
  • 8x6x5in (HxWxD)
  • Transparent hinged Cover
  • Latching
  • Temperature range: -40-175 °F
Log in and write a review
-25 % MSRP: $149.05
$112.32
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Dead Front Panel FIBOX ARCA ADFP86 - 8592145
Dead Front Panel, For ARCA - JIC series Enclosures, Galvanized steel, 6.2x8.1in.
Item number: 400231
-27 % MSRP: $22.09
$16.09
plus sales tax plus shipping
in stock
Shipping today
Mounting Flange Set FIBOX ARCA AMFL8 - 8612263
Mounting Flange Set, For 8in. FIBOX Enclosures
Item number: 400247
-24 % MSRP: $22.87
$17.47
plus sales tax plus shipping
in stock
Shipping today
Painted Steel Back Panel FIBOX ARCA ABP86 - 8592141
Painted Steel back panel, 6.9x4.9in, For 8x6in FIBOX ARCA - JIC Enclosures
Item number: 400083
-29 % MSRP: $16.94
$12.00
plus sales tax plus shipping
in stock
Shipping today
PVC back panel FIBOX ARCA APBP86 - 8590144
PVC back panel, For FIBOX ARCA - JIC series enclosures, 6.9x4.9in.
Item number: 400240
-21 % MSRP: $19.86
$15.60
plus sales tax plus shipping
in stock
Shipping today
Swing Panel Hinge Kit w/o Panel FIBOX ARCA ASPHK8
FIBOX -ARCA - JIC- Swing Panel Hinge Kit
Item number: 400256
-29 % MSRP: $30.92
$21.84
plus sales tax plus shipping
in stock
Shipping today
Swing Panel Hinge Kit with Aluminum Panel FIBOX ARCA ASPK86
FIBOX -ARCA - JIC- Swing Panel Hinge Kit with aluminum panel
Item number: 400264
-25 % MSRP: $68.50
$51.64
plus sales tax plus shipping
in stock
Shipping today
Fibox JIC 8x6 accessories close

Technical details
General data

Enclosure
Hinged
ARCA - JIC

Mechanical data

8 in
6 in
5 in
Gray (RAL 7035)
Transparent
Latching
Polycarbonate
Polyurethane
IK07/IK08
Yes

Ambient conditions

-40-140 °C
-40-80 °C
IP66/IP67
UL Type 4,4X,6,6p,12,13

Further information

UL
Mounting bracket

Product description
Wall Mounted Enclosure FIBOX ARCA AR865CHSSLT - 8561037
Wall mounted enclosure AR865CHSSLT - 8561037 from FIBOX is the cost effective and lightweight alternative to common wall mounted steel cabinets. It features a transparent hinged cover, base with 10-32 brass inserts, latched cover with formed in place PUR gasket and stainless hinge pin, and quick release latches. Enclosure wall mounting kit, 10-32 screws for panel mounting. UL NEMA Type 4, 4x, 6, 6p, 12 and 13. AR865CHSSLT - 8561037 offers dimensions 8x6x5in (HxWxD)
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews