Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
FIBOX Inc
  • Wall Mounted Enclosure
  • Polycarbonate
  • FIBOX -ARCA - JIC
  • 16x14x8in (HxWxD)
  • Gray hinged Cover
  • Latching
  • Temperature range: -40-175 °F
Log in and write a review

Wall Mounted Enclosure FIBOX ARCA AR16148CHSSL - 8561064

2 year warranty Money back guaranty Free Shipping
Item number: 400105
UPC / EAN: 6418074067180
-29 % MSRP: $244.30
$172.97
plus sales tax plus shipping
few in stock
Shipping today
Corresponding accessories
Transparent Enclosure Cover FIBOX IPW AR IPW 1614 BT - 8561804
Transparent Enclosure cover, 16x14in, For ARCA enclosures, Quarter turn DIN key lock.
Item number: 400086
-29 % MSRP: $302.88
$214.53
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Dead Front Panel FIBOX ARCA ADFP1614 - 8592185
Dead Front Panel, For ARCA - JIC series Enclosures, Galvanized steel, 14.3x16.3in.
Item number: 400228
-32 % MSRP: $60.08
$41.04
plus sales tax plus shipping
in stock
Shipping today
Mounting flange set FIBOX ARCA AMFL16 - 8612267
Mounting Flange Set, For 16in. Fibox Enclosures
Item number: 400245
-26 % MSRP: $33.48
$24.77
plus sales tax plus shipping
few in stock
Shipping today
Painted Steel Back Panel FIBOX ARCA ABP1614 - 8592181
Painted Steel back panel, 14.8x12.9in, For 16x14in FIBOX ARCA - JIC Enclosures
Item number: 400081
-33 % MSRP: $46.87
$31.32
plus sales tax plus shipping
in stock
Shipping today
PVC back panel FIBOX ARCA APBP1614 - 8590184
PVC back panel, For FIBOX ARCA - JIC series enclosures, 14.8x12.9in.
Item number: 400237
-27 % MSRP: $78.92
$57.22
plus sales tax plus shipping
in stock
Shipping today
Swing Panel Hinge Kit w/o Panel FIBOX ARCA ASPHK16
FIBOX -ARCA - JIC- Swing Panel Hinge Kit
Item number: 400253
-31 % MSRP: $44.22
$30.33
plus sales tax plus shipping
in stock
Shipping today
Swing Panel Hinge Kit with Aluminum Panel FIBOX ARCA ASPK1614
FIBOX -ARCA - JIC- Swing Panel Hinge Kit with aluminum panel
Item number: 400261
-33 % MSRP: $132.67
$88.64
plus sales tax plus shipping
in stock
Shipping today
Fibox JIC 16x14 accessories close
Cable entry system CONTA-CLIP KDS-Set 10/24 Bk - 28605.4
Cable entry system, Black, Size: 10/24, 10 positions, Frame: PA, Seal: TPE, IP66
Item number: 403064
-17 % MSRP: $50.43
$42.02
plus sales tax plus shipping
in stock
Shipping today
Cable entry system CONTA-CLIP KDS-Set 1-4 Bk - 28602.4
Cable entry system, Black, Size: 1-4, 4 positions, Frame: PA, Seal: TPE, IP66
Item number: 403057
-17 % MSRP: $26.70
$22.25
plus sales tax plus shipping
in stock
Shipping today
Cable entry system CONTA-CLIP KDS-Set 6/10 Bk - 28603.4
Cable entry system, Black, Size: 6/10, 6 positions, Frame: PA, Seal: TPE, IP66
Item number: 403058
-17 % MSRP: $35.23
$29.36
plus sales tax plus shipping
in stock
Shipping today
Cable entry system CONTA-CLIP KDS-Set 8/16 Bk - 28604.4
Cable entry system, Black, Size: 8/16, 8 positions, Frame: PA, Seal: TPE, IP66
Item number: 403059
-17 % MSRP: $41.90
$34.92
plus sales tax plus shipping
in stock
Shipping today
Screw frame CONTA-CLIP KDS-SR 10/24 BK - 28504.4
Screw frame, Black, For KDS cable management systems, Foam seal, 153x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 10 seals
Item number: 402999
-17 % MSRP: $28.64
$23.86
plus sales tax plus shipping
in stock
Shipping today
Screw frame CONTA-CLIP KDS-SR 1-4 BK - 28506.4
Screw frame, Black, For KDS cable management systems, Foam seal, 81x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 4 seals
Item number: 402991
-17 % MSRP: $22.99
$19.16
plus sales tax plus shipping
in stock
Shipping today
Screw frame CONTA-CLIP KDS-SR 6/10 BK - 28500.4
Screw frame, Black, For KDS cable management systems, Foam seal, 106x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 6 seals
Item number: 402997
-17 % MSRP: $24.09
$20.08
plus sales tax plus shipping
in stock
Shipping today
Screw frame CONTA-CLIP KDS-SR 8/16 BK - 28502.4
Screw frame, Black, For KDS cable management systems, Foam seal, 126x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 8 seals
Item number: 402998
-17 % MSRP: $25.58
$21.32
plus sales tax plus shipping
in stock
Shipping today
Screw frame CONTA-CLIP KDS-SR-FB4/F BK - 28712.4
Screw frame, Black, For KDS cable management systems, Injected seal, 147x39 mm (HxW), Polyamide, IP66, Mounting screws included, Capacity: 5 small seals
Item number: 403000
-17 % MSRP: $33.87
$28.23
plus sales tax plus shipping
in stock
Shipping today
CONTA-CLIP KDS cable entry systems close

Technical details
General data

Enclosure
Hinged
ARCA - JIC

Mechanical data

16 in
14 in
8 in
Gray (RAL 7035)
Gray (RAL 7035)
Latching
Polycarbonate
Polyurethane
IK09
Yes

Ambient conditions

-40-140 °C
-40-80 °C
IP66/IP67
UL Type 4,4X,6,6p,12,13

Further information

UL
Mounting bracket

Product description
Wall Mounted Enclosure FIBOX ARCA AR16148CHSSL - 8561064
Wall mounted enclosure AR16148CHSSL - 8561064 from FIBOX is the cost effective and lightweight alternative to common wall mounted steel cabinets. It features a Hinged opaque cover, base with 10-32 brass inserts, latched cover with formed in place PUR gasket and stainless hinge pin, and quick release latches. Enclosure wall mounting kit, 10-32 screws for panel mounting. UL NEMA Type 4, 4x, 6, 6p, 12 and 13. AR16148CHSSL - 8561064 offers dimensions 16x14x8in (HxWxD)
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews