Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
FIBOX Inc

Wall Mounted Enclosure FIBOX ARCA AR14127CHSSL - 8561030

2 year warranty Money back guaranty Free Shipping
Item number: 400101
UPC / EAN: 6418074066817
  • Wall Mounted Enclosure
  • Polycarbonate
  • FIBOX -ARCA - JIC
  • 14x12x7in (HxWxD)
  • Gray hinged Cover
  • Latching
  • Temperature range: -40-175 °F
Log in and write a review
-29 % MSRP: $223.48
$158.38
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 6 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Availability alert
Corresponding accessory groups
Dead Front Panel FIBOX ARCA ADFP1412 - 8592175
Dead Front Panel, For ARCA - JIC series Enclosures, Galvanized steel, 12.1x14.1in.
Item number: 400227
-33 % MSRP: $50.29
$33.48
plus sales tax plus shipping
few in stock
Shipping today
Mounting Flange Set FIBOX ARCA AMFL12 - 8612265
Mounting Flange Set, For 12in. FIBOX Enclosures
Item number: 400243
-32 % MSRP: $29.77
$20.21
plus sales tax plus shipping
in stock
Shipping today
Mounting Flange Set FIBOX ARCA AMFL14 - 8612266
Mounting Flange Set, For 14in. Fibox Enclosures
Item number: 400244
-29 % MSRP: $31.66
$22.40
plus sales tax plus shipping
in stock
Shipping today
Painted Steel Back Panel FIBOX ARCA ABP1412 - 8592171
Painted Steel back panel, 12.8x10.8in, For 14x12in FIBOX ARCA - JIC Enclosures
Item number: 400080
-34 % MSRP: $41.12
$27.00
plus sales tax plus shipping
in stock
Shipping today
PVC back panel FIBOX ARCA APBP1412 - 8590174
PVC back panel, For FIBOX ARCA - JIC series enclosures, 12.8x10.8in.
Item number: 400236
-27 % MSRP: $66.88
$48.91
plus sales tax plus shipping
in stock
Shipping today
Swing Panel Hinge Kit w/o Panel FIBOX ARCA ASPHK14
FIBOX -ARCA - JIC- Swing Panel Hinge Kit
Item number: 400252
-33 % MSRP: $40.16
$26.96
plus sales tax plus shipping
few in stock
Shipping today
Swing Panel Hinge Kit with Aluminum Panel FIBOX ARCA ASPK1412
FIBOX -ARCA - JIC- Swing Panel Hinge Kit with aluminum panel
Item number: 400260
-33 % MSRP: $110.58
$74.12
plus sales tax plus shipping
few in stock
Shipping today
Fibox JIC 14x12 accessories close
Cable entry system CONTA-CLIP KDS-Set 10/24 Bk - 28605.4
Cable entry system, Black, Size: 10/24, 10 positions, Frame: PA, Seal: TPE, IP66
Item number: 403064
-17 % MSRP: $50.43
$42.02
plus sales tax plus shipping
in stock
Shipping today
Cable entry system CONTA-CLIP KDS-Set 1-4 Bk - 28602.4
Cable entry system, Black, Size: 1-4, 4 positions, Frame: PA, Seal: TPE, IP66
Item number: 403057
-17 % MSRP: $26.70
$22.25
plus sales tax plus shipping
in stock
Shipping today
Cable entry system CONTA-CLIP KDS-Set 6/10 Bk - 28603.4
Cable entry system, Black, Size: 6/10, 6 positions, Frame: PA, Seal: TPE, IP66
Item number: 403058
-17 % MSRP: $35.23
$29.36
plus sales tax plus shipping
in stock
Shipping today
Cable entry system CONTA-CLIP KDS-Set 8/16 Bk - 28604.4
Cable entry system, Black, Size: 8/16, 8 positions, Frame: PA, Seal: TPE, IP66
Item number: 403059
-17 % MSRP: $41.90
$34.92
plus sales tax plus shipping
in stock
Shipping today
Screw frame CONTA-CLIP KDS-SR 10/24 BK - 28504.4
Screw frame, Black, For KDS cable management systems, Foam seal, 153x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 10 seals
Item number: 402999
-17 % MSRP: $28.64
$23.86
plus sales tax plus shipping
in stock
Shipping today
Screw frame CONTA-CLIP KDS-SR 1-4 BK - 28506.4
Screw frame, Black, For KDS cable management systems, Foam seal, 81x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 4 seals
Item number: 402991
-17 % MSRP: $22.99
$19.16
plus sales tax plus shipping
in stock
Shipping today
Screw frame CONTA-CLIP KDS-SR 6/10 BK - 28500.4
Screw frame, Black, For KDS cable management systems, Foam seal, 106x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 6 seals
Item number: 402997
-17 % MSRP: $24.09
$20.08
plus sales tax plus shipping
in stock
Shipping today
Screw frame CONTA-CLIP KDS-SR 8/16 BK - 28502.4
Screw frame, Black, For KDS cable management systems, Foam seal, 126x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 8 seals
Item number: 402998
-17 % MSRP: $25.58
$21.32
plus sales tax plus shipping
in stock
Shipping today
Screw frame CONTA-CLIP KDS-SR-FB4/F BK - 28712.4
Screw frame, Black, For KDS cable management systems, Injected seal, 147x39 mm (HxW), Polyamide, IP66, Mounting screws included, Capacity: 5 small seals
Item number: 403000
-17 % MSRP: $33.87
$28.23
plus sales tax plus shipping
in stock
Shipping today
CONTA-CLIP KDS cable entry systems close

Technical details
General data

Enclosure
Hinged
ARCA - JIC

Mechanical data

14 in
12 in
7 in
Gray (RAL 7035)
Gray (RAL 7035)
Latching
Polycarbonate
Polyurethane
IK09
Yes

Ambient conditions

-40-140 °C
-40-80 °C
IP66/IP67
UL Type 4,4X,6,6p,12,13

Further information

UL
Mounting bracket

Product description
Wall Mounted Enclosure FIBOX ARCA AR14127CHSSL - 8561030
Wall mounted enclosure AR14127CHSSL - 8561030 from FIBOX is the cost effective and lightweight alternative to common wall mounted steel cabinets. It features a Hinged opaque cover, base with 10-32 brass inserts, latched cover with formed in place PUR gasket and stainless hinge pin, and quick release latches. Enclosure wall mounting kit, 10-32 screws for panel mounting. UL NEMA Type 4, 4x, 6, 6p, 12 and 13. AR14127CHSSL - 8561030 offers dimensions 14x12x7in (HxWxD)
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews