Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
FIBOX Inc
  • Wall Mounted Enclosure
  • Polycarbonate
  • FIBOX -ARCA - JIC
  • 12x10x6in (HxWxD)
  • Transparent hinged Cover
  • Latching
  • Temperature range: -40-175 °F
Log in and write a review

Wall Mounted Enclosure FIBOX ARCA AR12106CHSSLT - 8561039

2 year warranty Money back guaranty Free Shipping
Item number: 400098
UPC / EAN: 6418074066800
-29 % MSRP: $212.04
$150.52
plus sales tax plus shipping
Shipping today
Corresponding accessories
Transparent Enclosure Cover FIBOX IPW AR IPW 1210 BT - 8561824
Transparent Enclosure cover, 12x10 in. for ARCA enclosures, Quarter turn DIN key lock.
Item number: 400085
-29 % MSRP: $188.40
$133.67
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Dead Front Panel FIBOX ARCA ADFP1210 - 8592165
Dead Front Panel, For ARCA - JIC series Enclosures, Galvanized steel, 10.1x12.1in.
Item number: 400226
-32 % MSRP: $44.35
$30.24
plus sales tax plus shipping
in stock
Shipping today
Mounting flange set FIBOX ARCA AMFL10 - 8612264
Mounting Flange Set, For 10in. Fibox Enclosures
Item number: 400242
-29 % MSRP: $28.32
$20.05
plus sales tax plus shipping
in stock
Shipping today
Mounting Flange Set FIBOX ARCA AMFL12 - 8612265
Mounting Flange Set, For 12in. FIBOX Enclosures
Item number: 400243
-32 % MSRP: $29.77
$20.21
plus sales tax plus shipping
in stock
Shipping today
PVC back panel FIBOX ARCA APBP1210 - 8590164
PVC back panel, For FIBOX ARCA - JIC series enclosures, 10.8x8.9in.
Item number: 400235
-26 % MSRP: $46.82
$34.55
plus sales tax plus shipping
in stock
Shipping today
Swing Panel Hinge Kit w/o Panel FIBOX ARCA ASPHK12
FIBOX -ARCA - JIC- Swing Panel Hinge Kit
Item number: 400251
-32 % MSRP: $38.04
$25.84
plus sales tax plus shipping
in stock
Shipping today
Swing Panel Hinge Kit with Aluminum Panel FIBOX ARCA ASPK1210
FIBOX -ARCA - JIC- Swing Panel Hinge Kit with aluminum panel
Item number: 400259
-33 % MSRP: $90.92
$61.13
plus sales tax plus shipping
few in stock
Shipping today
Fibox JIC 12x10 accessories close

Technical details
General data

Enclosure
Hinged
ARCA - JIC

Mechanical data

12 in
10 in
6 in
Gray (RAL 7035)
Transparent
Latching
Polycarbonate
Polyurethane
IK09
Yes

Ambient conditions

-40-140 °C
-40-80 °C
IP66/IP67
UL Type 4,4X,6,6p,12,13

Further information

UL
Mounting bracket

Product description
Wall Mounted Enclosure FIBOX ARCA AR12106CHSSLT - 8561039
Wall mounted enclosure AR12106CHSSLT - 8561039 from FIBOX is the cost effective and lightweight alternative to common wall mounted steel cabinets. It features a Hinged trasnparent cover, base with 10-32 brass inserts, latched cover with formed in place PUR gasket and stainless hinge pin, and quick release latches. Enclosure wall mounting kit, 10-32 screws for panel mounting. UL NEMA Type 4, 4x, 6, 6p, 12 and 13. AR12106CHSSLT - 8561039 offers dimensions 12x10x6in (HxWxD)
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews