Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (12 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (12 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (48 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process indicators Process indicators
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (24 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Protection equipment Protection equipment Drive technology Drive technology
Drive technology (27 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (314 results) Show all
Enclosures Enclosures
Enclosures (67 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable bushing systems Cable glands / Cable bushing systems Enclosure accessories Enclosure accessories
Enclosure accessories (65 results) Show all
DIN rails DIN rails Mounting plates Mounting plates Mounting accessories for enclosures Mounting accessories for enclosures
Industrial lighting Industrial lighting
Industrial lighting (32 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (11 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (11 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Work tools Work tools
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done

Wall Mounted Enclosure FIBOX ARCA AR1086CHSSL

Sales Disount
Item number: 400093
EAN: 6418074066756
  • FIBOX -ARCA - JIC-Wall Mounted Enclosure
  • Light Grey
  • 10 x 8 x 6 in (H x W x D)
  • Polycarbonate
  • Hinged Opaque Cover w/S.S. Lockable Latch,Temperature range (continuous): -40-175 °F
  • Incl. Wall Mounting Kit and 10-32 screws.
-24 % MSRP: $110.06
$83.65
plus sales tax plus shipping
in stock
Log in and write a review

Technical details
General data

Enclosure

Mechanical data

Grey (RAL 7035)
Grey (RAL 7035)
203 mm
254 mm
152 mm
Polycarbonate
Polyurethane
IK09
Yes

Ambient conditions

-40-140 °C
-40-80 °C
UL Type 4,4X,6,6p,12,13

Further information

Mounting bracket

Product description
Wall Mounted Enclosure FIBOX ARCA AR1086CHSSL
The Wall Mounted Enclosure,AR1086CHSSL, from FIBOX Inc. is the cost effective and lightweight alternative to common wall mounted steel cabinets. It features a Hinged opaque cover base with 10-32 brass inserts, latched cover with formed in place PUR gasket and stainless hinge pin. Quick release latches. (Latch options available.) Enclosure wall mounting kit,10-32 screws for panel mounting.UL NEMA Type 4, 4x, 6, 6p, 12 and 13 AR1086CHSSL
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews