Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
FIBOX Inc
  • Wall Mounted Enclosure
  • Polycarbonate
  • FIBOX -ARCA - JIC
  • 10x8x4in (HxWxD)
  • Transparent hinged Cover
  • Latching
  • Temperature range: -40-175 °F
Log in and write a review

Wall Mounted Enclosure FIBOX ARCA AR1084CHSSLT - 8561106

Item number: 400090
UPC / EAN: 6418074066749
Corresponding accessories
Technical details
General data

Enclosure
Hinged
ARCA - JIC

Mechanical data

10 in
8 in
4 in
Gray (RAL 7035)
Transparent
Latching
Polycarbonate
Polyurethane
IK09
Yes

Ambient conditions

-40-140 °C
-40-80 °C
IP66/IP67
UL Type 4,4X,6,6p,12,13

Further information

UL
Mounting bracket

Product description
Wall Mounted Enclosure FIBOX ARCA AR1084CHSSLT - 8561106
The Wall Mounted Enclosure AR1084CHSSLT - 8561106 from FIBOX is the cost effective and lightweight alternative to common wall mounted steel cabinets. It features a Hinged opaque cover base with 10-32 brass inserts, latched cover with formed in place PUR gasket and stainless hinge pin. Quick release latches, 10-32 screws for panel mounting. UL NEMA Type 4, 4x, 6, 6p, 12 and 13. AR1084CHSSLT - 8561106 offers dimensions 10x8x4in (HxWxD)
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0