Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
FIBOX Inc
  • Wall Mounted Enclosure
  • Polycarbonate
  • FIBOX -ARCA - JIC
  • 10x8x4in (HxWxD)
  • Gray hinged Cover
  • Latching
  • Temperature range: -40-175 °F,
Log in and write a review

Wall Mounted Enclosure FIBOX ARCA AR1084CHSSL - 8561100

2 year warranty Money back guaranty
Item number: 400089
UPC / EAN: 6418074066732
-29 % MSRP: $151.48
$107.83
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Dead Front Panel FIBOX ARCA ADFP108 - 8592155
Dead Front Panel, For ARCA - JIC series Enclosures, Galvanized steel, 10.1x8.2in.
Item number: 400225
-34 % MSRP: $35.85
$23.76
plus sales tax plus shipping
in stock
Shipping today
Mounting flange set FIBOX ARCA AMFL10 - 8612264
Mounting Flange Set, For 10in. Fibox Enclosures
Item number: 400242
-29 % MSRP: $28.32
$20.05
plus sales tax plus shipping
in stock
Shipping today
Painted Steel Back Panel FIBOX ARCA ABP108 - 8592151
Painted Steel back panel, 8.9x6.9in, For 10x8in FIBOX ARCA - JIC Enclosures
Item number: 400078
-31 % MSRP: $28.30
$19.44
plus sales tax plus shipping
in stock
Shipping today
PVC back panel FIBOX ARCA APBP108 - 8590154
PVC back panel, For FIBOX ARCA - JIC series enclosures, 8.9x6.9in.
Item number: 400234
-26 % MSRP: $42.80
$31.65
plus sales tax plus shipping
in stock
Shipping today
Swing panel hinge kit FIBOX ARCA ASPHK10 - 8612032
Swing panel hinge kit, For ARCA enclosures 10in. in height, Panel not included
Item number: 400250
-31 % MSRP: $35.93
$24.71
plus sales tax plus shipping
in stock
Shipping today
Swing Panel Hinge Kit with Aluminum Panel FIBOX ARCA ASPK108
FIBOX -ARCA - JIC- Swing Panel Hinge Kit with aluminum panel
Item number: 400258
-33 % MSRP: $85.74
$57.31
plus sales tax plus shipping
in stock
Shipping today
Fibox JIC 10x8 accessories close

Technical details
General data

Enclosure
Hinged
ARCA - JIC

Mechanical data

10 in
8 in
4 in
Gray (RAL 7035)
Gray (RAL 7035)
Latching
Polycarbonate
Polyurethane
IK09
Yes

Ambient conditions

-40-140 °C
-40-80 °C
IP66/IP67
UL Type 4,4X,6,6p,12,13

Further information

UL
Mounting bracket

Product description
Wall Mounted Enclosure FIBOX ARCA AR1084CHSSL - 8561100
The Wall Mounted Enclosure AR1084CHSSL - 8561100 from FIBOX is the cost effective and lightweight alternative to common wall mounted steel cabinets. It features an opaque screw cover, base with 10-32 brass inserts, latched cover with formed in place PUR gasket and stainless hinge pin. Quick release latches, 10-32 screws for panel mounting. UL NEMA Type 4, 4x, 6, 6p, 12 and 13. AR1084CHSSL - 8561100 offers dimensions 10x8x4in (HxWxD)
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews