Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
FIBOX Inc
  • Wall Mounted Enclosure
  • Polycarbonate
  • FIBOX -ARCA - JIC
  • 10x10x6in (HxWxD)
  • Gray screw Cover
  • Temperature range: -40-175 °F,
Log in and write a review

Wall Mounted Enclosure FIBOX ARCA AR10106SC - 8561109

Item number: 400087
UPC / EAN: 6418074066374
Corresponding accessories
Technical details
General data

Enclosure
Screw cover
ARCA - JIC

Mechanical data

10 in
10 in
6 in
Gray (RAL 7035)
Gray (RAL 7035)
Polycarbonate
Polyurethane
IK09
Yes

Ambient conditions

-40-140 °C
-40-80 °C
IP66/IP67
UL Type 4,4X,6,6p,12,13

Further information

UL
Mounting bracket

Product description
Wall Mounted Enclosure FIBOX ARCA AR10106SC - 8561109
The Wall Mounted Enclosure AR10106SC - 8561109 from FIBOX is the cost effective and lightweight alternative to common wall mounted steel cabinets. It features an Opaque screw cover base with 10-32 brass inserts, cover with formed in place PUR gasket and 4 stainless cover screws. Enclosure wall mounting kit, 10-32 screws for panel mounting. UL NEMA Type 4, 4x, 6, 6p, 12 and 13 AR10106SC - 8561109 offers dimensions 10x10x6in (HxWxD)
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0