FIBOX Inc

Wall Mounted Enclosure FIBOX ARCA AR10106CHSSLT - 8561118

2 year warranty Money back guaranty Free Shipping
Item number: 400076
UPC / EAN: 6418074066787
  • Wall Monted Enclosure
  • Polycarbonate
  • Gray
  • Transparent hinged cover
  • Latching
  • 10x10x6in (HxWxD)
  • Temperature range: -40-175 °F
Log in and write a review
-20 % MSRP: $162.27
$130.00
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Dead Front Panel FIBOX ARCA ADFP1010 - 8592385
Dead Front Panel, For ARCA - JIC series Enclosures, Galvanized steel, 10.1x10.1in.
Item number: 400224
-19 % MSRP: $30.89
$25.00
plus sales tax plus shipping
in stock
Shipping today
Mounting flange set FIBOX ARCA AMFL10 - 8612264
Mounting Flange Set, For 10in. Fibox Enclosures
Item number: 400242
-20 % MSRP: $23.12
$18.57
plus sales tax plus shipping
in stock
Shipping today
Painted Steel Back Panel FIBOX ARCA ABP1010 - 8592381
Painted Steel Back Panel, 8.9x8.9in, For FIBOX -ARCA - JIC Enclosures
Item number: 400077
-17 % MSRP: $24.09
$20.00
plus sales tax plus shipping
in stock
Shipping today
PVC back panel FIBOX ARCA APBP1010 - 8590384
PVC back panel, For FIBOX ARCA - JIC series enclosures, 8.9x8.9in.
Item number: 400233
-16 % MSRP: $36.04
$30.19
plus sales tax plus shipping
in stock
Shipping today
Swing panel hinge kit FIBOX ARCA ASPHK10 - 8612032
Swing panel hinge kit, For ARCA enclosures 10in. in height, Panel not included
Item number: 400250
-17 % MSRP: $27.67
$22.88
plus sales tax plus shipping
in stock
Shipping today
Swing Panel Hinge Kit with Aluminum Panel FIBOX ARCA ASPK1010
FIBOX -ARCA - JIC- Swing Panel Hinge Kit with aluminum panel
Item number: 400257
-20 % MSRP: $61.78
$49.47
plus sales tax plus shipping
in stock
Shipping today
Fibox JIC 10x10 accessories close

Technical details
General data

Enclosure
Hinged
ARCA - JIC

Mechanical data

10 in
10 in
6 in
Gray (RAL 7035)
Transparent
Latching
Polycarbonate
Polyurethane
IK09
Yes

Ambient conditions

-40-140 °C
-40-80 °C
IP66/IP67
UL Type 4,4X,6,6p,12,13

Further information

UL
Mounting bracket

Product description
Wall Mounted Enclosure FIBOX ARCA AR10106CHSSLT - 8561118
The Wall Mounted Enclosure, AR10106CHSSLT - 8561118 from FIBOX Inc. is the cost-effective and light weight alternative to common wall mounted steel cabinets. It features a hinged transparent cover base with 10-32 brass inserts, latched cover with formed in place PUR gasket, and stainless hinge pin. Quick release latches. Enclosure wall mounting kit, 10-32 screws for panel mounting. UL NEMA Type 4, 4x, 6, 6p, 12 and 13. AR10106CHSSLT - 8561118 offers dimensions 10x10x6in (HxWxD)
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews