Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
FIBOX Inc

Wall mounted enclosure FIBOX ARCA AR10106CHSSL - 8561112

2 year warranty Money back guaranty Free Shipping
Item number: 400075
UPC / EAN: 6418074066770
  • Wall mounted enclosure
  • Gray
  • Hinged opaque cover
  • Latching
  • 10x10x6in (HxWxD)
  • Polycarbonate
  • NEMA 4/4X/6/6P/12/13
  • Temperature range: -40-175 °F
Log in and write a review
-25 % MSRP: $144.69
$109.21
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Dead Front Panel FIBOX ARCA ADFP1010 - 8592385
Dead Front Panel, For ARCA - JIC series Enclosures, Galvanized steel, 10.1x10.1in.
Item number: 400224
-29 % MSRP: $35.04
$25.00
plus sales tax plus shipping
in stock
Shipping today
Mounting flange set FIBOX ARCA AMFL10 - 8612264
Mounting Flange Set, For 10in. Fibox Enclosures
Item number: 400242
-25 % MSRP: $24.74
$18.57
plus sales tax plus shipping
in stock
Shipping today
Painted Steel Back Panel FIBOX ARCA ABP1010 - 8592381
Painted Steel Back Panel, 8.9x8.9in, For FIBOX -ARCA - JIC Enclosures
Item number: 400077
-28 % MSRP: $27.84
$20.00
plus sales tax plus shipping
in stock
Shipping today
PVC back panel FIBOX ARCA APBP1010 - 8590384
PVC back panel, For FIBOX ARCA - JIC series enclosures, 8.9x8.9in.
Item number: 400233
-22 % MSRP: $38.56
$30.19
plus sales tax plus shipping
in stock
Shipping today
Swing panel hinge kit FIBOX ARCA ASPHK10 - 8612032
Swing panel hinge kit, For ARCA enclosures 10in. in height, Panel not included
Item number: 400250
-27 % MSRP: $31.38
$22.88
plus sales tax plus shipping
in stock
Shipping today
Swing Panel Hinge Kit with Aluminum Panel FIBOX ARCA ASPK1010
FIBOX -ARCA - JIC- Swing Panel Hinge Kit with aluminum panel
Item number: 400257
-29 % MSRP: $70.07
$49.47
plus sales tax plus shipping
in stock
Shipping today
Fibox JIC 10x10 accessories close

Technical details
General data

Enclosure
Hinged
ARCA - JIC

Mechanical data

10 in
10 in
6 in
Gray (RAL 7035)
Gray (RAL 7035)
Latching
Polycarbonate
Polyurethane
IK09
Yes

Ambient conditions

-40-140 °C
-40-80 °C
IP66/IP67
UL Type 4,4X,6,6p,12,13

Further information

UL
Mounting bracket

Product description
Wall mounted enclosure FIBOX ARCA AR10106CHSSL - 8561112
The wall mounted enclosure AR10106CHSSL - 8561112 from FIBOX Inc. with the dimensions 10x10x6in (HxWxD) is the cost-effective and light weight alternative to common wall mounted steel cabinets. The enclosure features 2 lockable stainless steel latches and a hinge on the long side. The robust ARCA-JIC series made of polycarbonate is characterised by its UL listed NEMA 4X rating. Included with the AR10106CHSSL - 8561112 are hinged cover base with 10-32 brass inserts, latched cover with formed in place PUR gasket, stainless hinge pin, enclosure mounting foot kit, and 10-32 mounting screws. The wide continuous temperature range of -40 to 175 °F allows the wall mounted enclosure to be used in many applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews