Close menu
Sensor systems Sensor systems Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (24 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process indicators Process indicators
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Industrial controls Industrial controls
Industrial controls (33 results) Show all
Coupling relays / Timer relays Coupling relays / Timer relays
Coupling relays / Timer relays (30 results) Show all
Coupling relays Coupling relays Solid-state coupling relays Solid-state coupling relays Timer relays Timer relays
Monitoring relays Monitoring relays
Monitoring relays (3 results) Show all
Protection relays Protection relays
Drive technology Drive technology
Drive technology (16 results) Show all
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (199 results) Show all
Enclosures Enclosures
Enclosures (66 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (56 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable bushing systems Cable glands / Cable bushing systems
Cable glands / Cable bushing systems (18 results) Show all
Polyamide cable glands Polyamide cable glands Cable bushing systems Cable bushing systems
Enclosure accessories Enclosure accessories
Enclosure accessories (59 results) Show all
Mounting plates Mounting plates Mounting accessories for enclosures Mounting accessories for enclosures
Industrial lighting Industrial lighting
Industrial lighting (32 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (11 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (11 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done
FIBOX Inc

Wall mounted enclosure FIBOX ARCA AR10106CHSSL

Item number: 400075
EAN: 6418074066770
  • Wall mounted enclosure
  • Light Grey
  • Hinged opaque cover with 2 S.S. lockable latches
  • Hinges long side
  • 10.0 x 10.0 x 6.0 in (H x W x D)
  • Polycarbonate
  • NEMA 4/4X/6/6P/12/13
  • Temperature range (continuous): -40-175 °F
  • Incl. mounting foot kit and 10-32 screws
$100.24
plus sales tax plus shipping
in stock
Log in and write a review

Technical details
General data

Enclosure

Mechanical data

Grey (RAL 7035)
Grey (RAL 7035)
254 mm
254 mm
152 mm
Polycarbonate
Polyurethane
IK09
Yes

Ambient conditions

-40-140 °C
-40-80 °C
UL Type 4,4X,6,6p,12,13

Further information

Mounting bracket

Product description
Wall mounted enclosure FIBOX ARCA AR10106CHSSL
The wall mounted enclosure AR10106CHSSL from FIBOX Inc. with the dimensions 10.0 x 10.0 x 6.0 in (L x W x H) is the cost-effective and light weight alternative to common wall mounted steel cabinets. The enclosure features 2 lockable stainless steel latches and a hinge on the long side. The robust ARCA-JIC series made of polycarbonate is characterised by its UL listed NEMA 4X rating. Included with the shipment are hinged cover base with 10-32 brass inserts, latched cover with formed in place PUR gasket, stainless hinge pin, enclosure mounting foot kit, and 10-32 mounting screws. The wide continuous temperature range of -40 to 175 °F allows the wall mounted enclosure to be used in many applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews