Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Allied Moulded Produ
New
  • Wall mounted enclosure
  • Gray
  • Hinged opaque cover
  • Latching
  • 16x14x8in (HxWxD)
  • Fiberglass
  • Standards: UL 508A UL 50 and UL 50E Types 1/2/3/3R/4/4X/12 and 13
  • Suited for extreme temperatures and corrosive environments
Log in and write a review

Wall mounted enclosure Allied Moulded Products AMU1648LF

Item number: 405218
UPC / EAN: 85339959885
Corresponding accessories
Technical details
General data

Enclosure
Hinged
JIC

Mechanical data

16.05 in
14.27 in
8 in
Gray (RAL 7035)
Opaque
Latching
Fiberglass reinforced polyester
Polyurethane
Yes

Ambient conditions

-40-140 °C
-40-80 °C
IP66
UL 508A, UL 50 and UL 50E Types 1, 2, 3, 3R, 4, 4X, 12 and 13

Further information

CE, cULus
SS mounting brackets

Product description
Wall mounted enclosure Allied Moulded Products AMU1648LF
The Ultraline wall mounted enclosure AMU1648LF from Allied moulded products Inc. with the dimensions 16x14x8in (HxWxD) is the cost-effective and light weight alternative to common wall mounted steel cabinets. The enclosure is non-corrosive, non-conductive and light weight. Features lower installation cost, easy to modify and longer life cycle compared to steel. Rigid fiberglass reinforced polyester design with back panel inserts plus nonmetal mounting brackets and a gasket system encased in a continuous channel on the cover. Included with the AMU1648LF from Allied moulded products Inc. 316 stainless steel external hardware (hinges/latches/fasteners), Plated carbon steel internal hardware, Brass inserts, Polyurethane (FIP) Formed-In-Place gasket system.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0