Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
SIKA
  • Vortex flow meter
  • For water and aqueous solutions
  • Housing: Brass
  • Operating voltage: 8-30 V DC
  • Measuring range: 3.2-66 GPM
  • Process connection: 1 1/2" NPT male
  • OUT1 = Flow monitoring (Frequency: 400 pulses/gal)
  • OUT2 = Temperature monitoring (PT1000 RTD)
  • M12 connector
Log in and write a review

Vortex flow meter SIKA VVXDFEG2RRRP1510

2 year warranty Money back guaranty Free Shipping
Item number: 404906
MSRP: $355.00
$353.85
plus sales tax plus shipping
Shipping today

Technical details
General data

Vortex flow meter
3.2-66 GPM
Water and aqueous solutions

Electrical data

8 V
30 V
DC
PNP/NPN
Pulse (Flow)/RTD (Temp)
15 mA

Mechanical data

232 bar
1 1/2" NPT male
M12 connector (5 pin)
Brass, ETFE, PPS
Brass

Ambient conditions

5 °C
70 °C
5 °C
90 °C
IP65/IP67

Further information

CE, UL

Classification

90261021

Product description
Vortex flow meter SIKA VVXDFEG2RRRP1510
The VVXDFEG2RRRP1510 vortex flow meter is an ideal solution for measuring the flow rate of water and aqueous solutions. The VVXDFEG2RRRP1510 has a 1 1/2" NPT process connection and a measuring range of 3.2-66 GPM. It also offers one frequency flow output, as well as a PT1000 RTD temperature output. The VVXDFEG2RRRP1510 vortex flow sensor has an operating voltage of 8-30 V DC and is connected with an M12 quick disconnect. It is composed of brass with an ETFE measuring element and PPS bluff body.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews