Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Vortex flow meter ifm efector SV5614

5 year warranty Money back guaranty Free Shipping
Item number: 403332
UPC / EAN: 4021179292849
  • Vortex flow meter
  • For flow/temperature measurement of water
  • Measuring range: 0.55-10.55 GPM
  • Process connection: 1/2" NPT female
  • Function programmable
  • 2 outputs: OUT1 = Temperature monitoring (analog 4-20 mA) OUT2 = Flow monitoring (analog 4-20 mA)
  • M12 connector
Log in and write a review
-16 % MSRP: $345.00
$291.45
plus sales tax plus shipping
Shipping today
culus ce
din-rail-mounted-power-supplies
Corresponding accessory groups
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-20 % MSRP: $13.00
$10.40
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-20 % MSRP: $16.00
$12.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-14 % MSRP: $39.00
$33.73
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
Field wireable connector, M12 female (A coded), Straight, 4 pin, CuZn body, IP67 protection rating, Screw terminal connection, EMC shielded
Item number: 402596
-15 % MSRP: $25.48
$21.66
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/7 - 9457240000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402600
-15 % MSRP: $13.74
$11.68
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/9 - 1807230000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402588
-15 % MSRP: $12.96
$11.02
plus sales tax plus shipping
currently out of stock
Available in 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Insulation displacement connection
Item number: 402579
-15 % MSRP: $15.30
$13.01
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIBW-4/7 - 9457700000
Field wireable connector, M12 female, Right angle, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402602
-15 % MSRP: $14.68
$12.48
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable, female, 4 pin close

Technical details
General data

Vortex flow meter
0.55-10.55 GPM
1 s
Push buttons
Water

Electrical data

18 V
30 V
DC
Analog
4-20 mA

Mechanical data

12 bar
1/2" NPT female
M12 connector
Stainless steel ( 316L/1.4404); PC; PBT+PC-GF30; PPS; TPE-U
Stainless steel ( 316L / 1.4404 ); ETFE; PA 6T; PPS; FKM

Ambient conditions

0 °C
60 °C
80 °C
IP65/IP67

Further information

CE, cULus
Temperature monitoring

Classification

90261021

Product description
Vortex flow meter ifm efector SV5614
The SV5614 vortex flow meter from ifm with a measuring range of 0.55-10.55 GPM ensures high accuracy, repeatability and measurement dynamics. There are two different outputs for signal processing: OUT1 = Temperature monitoring (analog 4-20 mA), OUT2 = Flow monitoring (analog 4-20 mA). Thanks to the 1/2" NPT female process connection, M12 connector and flexible programming via pushbuttons, the SV5614 vortex flow meter can be adapted to the respective application. The SV5614 vortex flow meter is used for flow rate measurement of water, deionized water, and cooling water.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews