Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
SELEC Controls USA
  • Voltage protection relay
  • Operating Range : 280-520 V AC(L-L) 160-300V AC (L-N)
  • Trip time delay 0 - 99.9 seconds
  • DIN rail mounting
  • SPDT (2 C/O) output contacts
  • Screw-type terminals
  • Monitors: under voltage; over voltage; phase sequence; phase failure
Log in and write a review

Voltage protection relay Selec 900VPR-2-280/520V-CU

Item number: 400278
Technical details
General data

Under Voltage, Over Voltage, Phase Sequence
0 to 99.9 sec
Voltage Protection Relay
Digital

Electrical data

2 x Changeover
280-520 V AC(L-L), 160-300 V AC (L-N)
280-520 V AC(L-L), 160-300 V AC (L-N)
± 1% of set value
± 5% of set value+200ms
280-520 V AC(L-L), 160-300 V AC(L-N)
NO:5A@250V AC, NC:3A@250V AC

Mechanical data

35 mm
90 mm
DIN rail
Screw terminals

Further information

CE, cULus, RoHS

Product description
Voltage protection relay Selec 900VPR-2-280/520V-CU
The 3Ø-digital voltage protection relay 900VPR-2-280/520V-CU from Selec with operating voltage 280-520V AC(L-L), 160-300V AC(L-N) with an adjustable trip delay time from 0 to 99.9 seconds. The voltage protection relay 900VPR-2-280/520V-CU is simple to install with its DIN rail mounting and connection via the screw-type terminals. The unit monitors under voltage, over voltage, under frequency, over frequency, phase sequence, and phase failure. It is also CE, cULus, and RoHS certified.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0