Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
SELEC Controls USA
  • Voltage protection relay
  • Operating Range : 170/290V
  • Trip time delay 0.2 to 10 seconds
  • DIN rail mounting
  • SPDT (1 C/O) output contact
  • IP20 protection
  • Screw terminals
  • Monitors: under voltage/ over voltage/ phase sequence/ phase failure
Log in and write a review

Voltage protection relay Selec 600VPR-170/290-CU

2 year warranty Money back guaranty
Item number: 400276
UPC / EAN: 8906030302850
-10 % MSRP: $32.00
$28.80
plus sales tax plus shipping
Shipping today

Technical details
General data

Phase Sequence, Phase Failure, Under Voltage, Over Voltage
0.2 to 10 sec
Voltage Protection Relay
Dial Settings

Electrical data

1 x Changeover
170 to 224 V AC
236 to 290 V AC
± 1% of Full Scale
± 5% of Full Scale
170 to 290 V AC
(NO) 5 A, (NC) 3 A at 250 V AC

Mechanical data

17.5 mm
90 mm
DIN rail
Screw terminals

Ambient conditions

0 to 50 °C
IP20

Further information

CE, cULus

Product description
Voltage protection relay Selec 600VPR-170/290-CU
The 3Ø- Voltage protection relay 600VPR-170/290-CU from Selec has an operating range of 170/290V [600VPR-170/290V] with an adjustable trip delay time from 0.2 to 10 seconds. The voltage protection relay 600VPR-170/290-CU is simple to install with its DIN rail mounting and connection via the screw-type terminals. The unit monitors under voltage, over voltage, phase sequence, and phase failure in a space saving design.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews