Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Multi-function display Functions Voltage, Current, Frequency Meter Indication range LED indication (3-digit)
Input 11-300 V AC (Phase to Neutral); 19-519 VAC (Phase to Phase) Outputs Display Only Operating voltage 110 V AC (±20%) 60 Hz
Mounting Panel mounting Width 99 mm Height 99 mm Depth 50 mm Panel cutout 91.5 x 91.5 mm Connection Screw terminals Material ABS
Ambient temperature min. -10 °C Ambient temperature max. 55 °C Protection rating IP65 faceplate
Certification CE, cULus, RoHS