Voltage Current Frequency Meter Selec VAF36A-110V-CU
The Voltage Current Frequency Meter.VAF36A-110V-CU from Selec offers various configurations for monitoring electrical realtime conditions.
Display Type :LCD with backlight and analog style bargraph Indication
Display Configuration: 3 rows of 3 digits
Electrical Connection :3Ø-4 wire, 3Ø-3 wire, 2Ø-3 wire, 1Ø- 2 wire
CT Primary 5A to 10kA ( Programmable )
CT Secondary 5A fixed
PT Primary 100V to 500kV (Programmable for any value)
PT Secondary 100 to 500V AC (L-L) (Programmable for any value)
Measuring Parameter Voltage (L-N/L-L) (Individual/Average), Current (I1,I2,I3) (Individual/Average), Frequency, RPM, Run Hour
Supply Voltage , 110V AC ±20% (50/60Hz)
VAF36A-110V-CU from Selec measures 96 x 96mm
Mounting Type Panel mount
Certification CE, RoHS & UL