Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Endress+Hauser
  • Point level detector
  • media: bulk solids
  • probe length: 10 in (250 mm)
  • output: DC PNP
  • process pressure range: -1–25 bar
  • process connection: 1 1/4" NPT
  • medium density: min. 200 g/l
  • power supply: 10–45 V DC
  • process temperature range: -40–150 °C
  • enclosure material: aluminium
  • protection rating: IP66/IP67
  • connection: 3/4" NPT cable gland
Log in and write a review

Vibronic point level detector Endress+Hauser Soliphant T FTM20-CM26A

Item number: 404481
Corresponding accessories
Technical details
General data

Point level sensor
Vibronic
225 mm
Bulk solids (non-fluidized)

Electrical data

10 V
45 V
DC
Relay
NO/NC
350 mA

Mechanical data

-14.5-362.5 bar
1 1/4" NPT male
Screw terminals (via gland fitting)
Stainless steel (316)
Aluminum (Diecast, Powder coated)

Ambient conditions

-40 °C
70 °C
-40 °C
150 °C
IP66/IP67

Further information

CE

Product description
Vibronic point level detector Endress+Hauser Soliphant T FTM20-CM26A
The PNP-switching Soliphant T FTM20-CM26A from Endress+Hauser with relay output is a point level switch for applications with fine to coarse-grained bulk solids such as cereal, coffee beans, sugar, animal feed, rice, detergent, cement, sand or plastic granulate with a minimum density of 200 g/l. The point level switch with a power supply of 10–45 V DC works in a process pressure range of -1–25 bar. The point level detector Soliphant T FTM20-CM26A with process connector 1 1/4" NPT is connected via a 3/4" NPT cable gland.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0