Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Endress+Hauser
  • Point level detector
  • media: liquid
  • output: DC PNP
  • process connection: 3/4" NPT (316L)
  • medium density: > 0.7 g/cm³
  • power supply: 10–30 V DC
  • process temperature range: -40–150 °C
  • process pressure range: -1–40 bar
  • enclosure material: stainless steel (316L)
  • protection rating: IP65/IP67
  • connection: 1/2" NPT valve plug
Log in and write a review

Vibronic point level detector Endress+Hauser Liquiphant FTL33-CA4V3ACVBJ

2 year warranty Money back guaranty Free Shipping
Item number: 404491
$308.01
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Cable gland Lapp SKINTOP SLN 1/2" GY - S1112
Polyamide cable gland, color: gray, CR seal, 5-12mm diameter sealing range, 1/2" NPT thread
Item number: 400630
$2.84
plus sales tax plus shipping
in stock
Shipping today
Cable Gland Lapp SKINTOP SLRN 1/2" GY - S1212
Polyamide cable gland, reducer bushing, color: gray, CR seal, 4-9mm diameter sealing range, 1/2" NPT thread
Item number: 400634
$2.90
plus sales tax plus shipping
in stock
Shipping today
Cable Gland WISKA SPRINT NMSKV 1/2 - 10065482
Cable gland, NPT, Brass nickel plated, Thread: 1/2" NPT, Sealing range: 6-13 mm, Temperature range: -40-100 °C, Protection: IP68 / IP69K, CONTA-CLIP P/N 98324.6
Item number: 404129
-25 % MSRP: $15.05
$11.28
plus sales tax plus shipping
in stock
Shipping today
Cable Gland WISKA SPRINT NMSKV 1/2 EMV-Z - 10065490
Cable gland, NPT, Brass nickel plated, Thread: 1/2" NPT, Sealing range: 6-13 mm, EMC, Temperature range: -40-100 °C, Protection: IP68 / IP69K, CONTA-CLIP P/N 25972.6
Item number: 404145
-25 % MSRP: $19.22
$14.42
plus sales tax plus shipping
in stock
Shipping today
Cable Gland WISKA SPRINT NSKV 1/2 - 10062657
Cable gland, NPT, Polyamide, Thread: 1/2" NPT, Color: Gray, Sealing range: 6-13 mm, Temperature range: -40-100 °C, Protection: IP68 / IP69K, CONTA-CLIP P/N 98304.2
Item number: 404120
-25 % MSRP: $1.77
$1.33
plus sales tax plus shipping
in stock
Shipping today
Cable gland 1/2" NPT close

Technical details
General data

Point level sensor
Vibronic
Liquids

Electrical data

10 V
30 V
DC
PNP
NO/NC
200 mA

Mechanical data

-14.5-580 bar
3/4" NPT male
Valve plug 1/2" NPT
Stainless steel (316L/1.4404)
Stainless steel (316L/1.4404)

Ambient conditions

-40 °C
70 °C
-40 °C
150 °C
IP65

Further information

CE

Product description
Vibronic point level detector Endress+Hauser Liquiphant FTL33-CA4V3ACVBJ
The Liquiphant FTL33-CA4V3ACVBJ from Endress+Hauser is a compact and reliable point level switch for liquids with a medium density of min. 0.7 g/cm³ in areas with high hygiene requirements. It is suitable as overflow protection or as pump protection, for example for storage tanks, mixing containers and pipes. The PNP-switching FTL33 does not require calibration. It measures reliably and is not affected by changing media properties, flow, turbulence, gas bubbles, foam, vibrations or deposits. The Liquiphant FTL33-CA4V3ACVBJ point limit detector with a stainless steel enclosure and 3/4" NPT process connection is connected via an 1/2" NPT valve plug connection and is ideal for use in the food and drink industry.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews