Vibration monitor ifm efector VKV021
Item number: 103202
EAN: 4021179245050
- Vibration monitor according to ISO 10816
- Operating voltage: 18-32 V DC
- Switching output: NC DC PNP
- Analog output: 4-20 mA
- Measuring range veff: 0-25 RMS mm/s
- Frequency range: 10-1,000 Hz
- Protection rating: IP67
- M12-plug-in connection
- Mechanical connection: M8 x 1.25
Technical details
Product description
Vibration monitor ifm efector VKV021
The vibration monitor VKV021 from ifm electronic guarantees a reliable permanent vibration monitoring according to DIN ISO 10816, and operates in a frequency range of 10-1,000 Hz. The measuring range is 0-25 RMS mm/s and is indicated via a NC DC PNP contact. The operating voltage is 18-32 V DC. The vibration monitor VKV021 has a protection rating of IP67. It offers a simple switching point adjustment via two easy to read adjusting rings.
Customer reviews