Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (12 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (12 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (48 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process indicators Process indicators
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (24 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Protection equipment Protection equipment Drive technology Drive technology
Drive technology (48 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (21 results) Show all
SINAMICS V20 basic converters SINAMICS V20 basic converters SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (445 results) Show all
Enclosures Enclosures
Enclosures (87 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable entry systems Cable glands / Cable entry systems Enclosure accessories Enclosure accessories
Enclosure accessories (66 results) Show all
DIN rails DIN rails Mounting plates Mounting plates Mounting accessories for enclosures Mounting accessories for enclosures
Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (13 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (13 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Work tools Work tools
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done

Variable frequency drive Siemens SINAMICS 6SL32105BE215UV0

Item number: 402924
EAN: 6940408102736
  • SINAMICS V20 - 3 AC
  • 380-480 V AC (-15 % +10 %)
  • Mains frequency: 47-63 Hz
  • Rated power: 2 HP
  • I/O interface: 4 DI/2 DO/2 AI/1 AO
  • Protection rating: IP20
  • Size: FSA
  • Fieldbus: USS/MODBUS RTU with built-in BOP
  • Integrated filter
MSRP: $402.98
$342.55
plus sales tax plus shipping
in stock
Log in and write a review
Corresponding accessories
Basic Operator Panel Siemens SINAMICS 6SL32550VA002AA1
BOP interface for SINAMICS V20 variable frequency drive
Item number: 402931
MSRP: $26.93
$22.90
plus sales tax plus shipping
in stock
BOP interface Siemens SINAMICS 6SL32550VA004BA1
BOP interface for SINAMICS V20 variable frequency drive
Item number: 402932
MSRP: $44.87
$38.14
plus sales tax plus shipping
in stock
Brake module Siemens SINAMICS 6SL32012AD208VA0
Brake module for Siemens SINAMICS V20 variable frequency drive - 3 AC 380-480 V/1 AC 200-240 V, Adjustable duty cycle: 5-100 %
Item number: 402915
MSRP: $194.96
$165.72
plus sales tax plus shipping
in stock
Parameter loader Siemens SINAMICS 6SL32550VE000UA1
Parameter Loader for Siemens SINAMICS V20 variable frequency drive.
Item number: 402934
MSRP: $125.65
$106.81
plus sales tax plus shipping
in stock
RS-485 BUS connection Siemens SINAMICS 6SL32550VC000HA0
SINAMICS V20 RS-485 BUS connection
Item number: 402933
MSRP: $1.09
$0.92
plus sales tax plus shipping
in stock
Web server module Siemens SINAMICS V20 - 6SL32550VA005AA0
SINAMICS V20 Smart Access, Web server module for Siemens SINAMICS V20 variable frequency drives
Item number: 103396
MSRP: $137.71
$117.05
plus sales tax plus shipping
in stock

Technical details
General data

Variable frequency drive
SINAMICS V20
USS, Modbus RTU
External fan
FSA

Electrical data

2 HP
2 HP
480 V
380-480 (-15 %/+10 %) V
47-63 Hz
3 AC
3 AC
4.1 A
4.1 A
4 kHz
0-550 Hz
4
1
1
2 (can be used as additional digital input)
1
10 m
50 m

Mechanical data

90 mm
166 mm
145.5 mm

Ambient conditions

-10 °C
60 °C
IP20

Further information

CE, cULus, C-Tick (RCM), KC
EN 61800-5-1/EN 60204-1/EN 61800-3

Classification

85044084

Product description
Variable frequency drive Siemens SINAMICS 6SL32105BE215UV0
The 3-phase basic SINAMICS V20 6SL32105BE215UV0 variable frequency drive from Siemens with a mains voltage of 380-480 V AC is suitable for industrial standard applications and is very versatile. It impresses with ease of use, fast commissioning process and cost-efficiency. The SINAMICS V20 6SL32105BE215UV0 variable frequency drive is suitable for motors with a nominal output of up to 2 HP. Thanks to the integrated C3-EMV filter, the use according to DIN EN 61800-3 is allowed. Possible applications include, for example, pumps, fans, compressors and conveyor belts.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews