Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens

Variable frequency drive Siemens SINAMICS 6SL32105BB137UV1

2 year warranty Money back guaranty Free Shipping
Item number: 402916
UPC / EAN: 804766253287
  • SINAMICS V20 - 1 AC
  • 200-240 V AC (-15 % +10 %)
  • Mains frequency: 47-63 Hz
  • Rated power: 0.50 HP
  • I/O interface: 4 DI/2 DO/2 AI/1 AO
  • Protection rating: IP20
  • Size: FSAA
  • Fieldbus: USS/MODBUS RTU with built-in BOP
Log in and write a review
MSRP: $225.27
$185.00
plus sales tax plus shipping
few in stock
Shipping today
Corresponding accessories
Basic Operator Panel Siemens SINAMICS 6SL32550VA002AA1
BOP interface for SINAMICS V20 variable frequency drive
Item number: 402931
MSRP: $26.93
$23.00
plus sales tax plus shipping
in stock
Shipping today
BOP interface Siemens SINAMICS 6SL32550VA004BA1
BOP interface for SINAMICS V20 variable frequency drive
Item number: 402932
MSRP: $44.87
$39.00
plus sales tax plus shipping
in stock
Shipping today
Brake module Siemens SINAMICS 6SL32012AD208VA0
Brake module for Siemens SINAMICS V20 variable frequency drive - 3 AC 380-480 V/1 AC 200-240 V, Adjustable duty cycle: 5-100 %
Item number: 402915
MSRP: $194.96
$165.00
plus sales tax plus shipping
in stock
Shipping today
Parameter loader Siemens SINAMICS 6SL32550VE000UA1
Parameter Loader for Siemens SINAMICS V20 variable frequency drive.
Item number: 402934
MSRP: $125.65
$105.00
plus sales tax plus shipping
in stock
Shipping today
RS-485 BUS connection Siemens SINAMICS 6SL32550VC000HA0
SINAMICS V20 RS-485 BUS connection
Item number: 402933
MSRP: $1.09
$1.00
plus sales tax plus shipping
in stock
Shipping today
Web server module Siemens SINAMICS V20 - 6SL32550VA005AA0
SINAMICS V20 Smart Access, Web server module for Siemens SINAMICS V20 variable frequency drives
Item number: 103396
MSRP: $137.71
$117.00
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Variable frequency drive
SINAMICS V20
USS, Modbus RTU
Convection cooling
FSAA

Electrical data

0.50 HP
0.37 HP
230 V
200-240 (-15 %/+10 %) V
47-63 Hz
1 AC
3 AC
2.3 A
2.3 A
8 kHz
0-550 Hz
4
1
1
2 (can be used as additional digital input)
1
25 m
50.0 m

Mechanical data

68 mm
142 mm
107 mm

Ambient conditions

-10 °C
60 °C
IP20

Further information

CE, cULus, C-Tick (RCM), KC
EN 61800-5-1/EN 60204-1/EN 61800-3

Classification

85044084

Product description
Variable frequency drive Siemens SINAMICS 6SL32105BB137UV1
The 1-phase basic SINAMICS V20 6SL32105BB137UV1 variable frequency drive from Siemens with a mains voltage of 200-240 V AC is suitable for industrial standard applications and is very versatile. It impresses with ease of use, fast commissioning process and cost-efficiency. The SINAMICS V20 6SL32105BB137UV1 variable frequency drive is suitable for motors with a nominal output of up to 0.50 HP. Thanks to the integrated C1-EMV filter, the use according to DIN EN 61800-3 is allowed. Possible applications include, for example, pumps, fans, compressors and conveyor belts.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews